This item is Discontinued.

Schneider Electric Variable Frequency Drive, 350HP, 400-480V ATV61HC22N4

Variable Frequency Drive, 350HP, 400-480V (Discontinued)

  • Mfr # ATV61HC22N4
  • Zoro # G9905646
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATV61HC22N4
Zoro #
G9905646
UPC #
785901639633
Country of Origin
India

Dimensions

Depth
14.84 in
Height
46.85 in
Width
17.32 in
Overall Height
46 7/8 in
Overall Width
17 3/8 in
Overall Depth
14 7/8 in

Details

Item
Variable Speed Drive
Max. HP
350 hp
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
Three
Enclosure
Totally Enclosed
Max. Output Amps
427 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Dynamic Braking
Yes
Control Method
Keypad, Remote
Output Frequency Range
0.1 to 500 Hz
Starting Torque
1.1
Adjustable Acceleration Time
0.01 to 9,000 sec
Start/Stop Control
Programmable
Protection
Against exceeding limit speed, Against input phase loss, Break on the control circuit, Input phase breaks, Line supply overvoltage, Line supply undervoltage, Motor phase break, Overcurrent between output phases and earth, Overheating protection, Overvoltage's on the DC bus, Power removal, Short-circuit between motor phases, Thermal protection
Torque @ 1 Hz
1.1
Adjustable Deceleration Time
0.01 to 9,000 sec
Displays
LED Keypad
Accepts Input Control Signal
Yes
Input Frequency
50/60 Hz
Standards
EN/IEC 61800-3, IEC 60721-3-3 Class 3C2, EN 61800-3 Environments 2 Category C3, EN 55011 Class A Group 2, EN 61800-3 Environments 1 Category C3, UL Type 1, EN/IEC 61800-5-1
Display Type
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Control Type
Keypad, Remote
Key Pad Lockout
Yes
For Use With
3-Phase Inverter Duty Motor
Digital Readout
Drive Voltage, Hertz
Maximum Output Current
427 A
Application
Pumping and Ventilation Machine
Maximum Output Power
350 hp

Description

Variable Speed Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 350 hp, Maximum Output Current 427 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.