This item is Discontinued.

Schneider Electric Variable Frequency Drive, 4 HP, 208-240V, Altivar 212 AC Drive ATV212HU30M3X

Variable Frequency Drive, 4 HP, 208-240V, Altivar 212 AC Drive (Discontinued)

  • Mfr # ATV212HU30M3X
  • Zoro # G2993672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATV212HU30M3X
Zoro #
G2993672
UPC #
785901963790
Country of Origin
Indonesia

Dimensions

Depth
5.91 in
Height
7.24 in
Width
5.59 in
Overall Height
7 1/4 in
Overall Width
5 5/8 in
Overall Depth
5 7/8 in

Details

Item
Variable Speed Drive
Max. HP
4 hp
Input Voltage
200 to 240V AC
Output Voltage
170 to 264V AC
Input Phase AC
Three
Enclosure
Open
Max. Output Amps
13.7 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Torque @ 1 Hz
110%
Adjustable Acceleration Time
0.01 to 3,200 sec
Protection
Against Exceeding Limit Speed: Drive, Against Input Phase Loss: Drive, Break on the Control Circuit: Drive, Input Phase Breaks: Drive, Line Supply Overvoltage and Undervoltage: Drive, Line Supply Undervoltage: Drive, Motor Phase Break: Motor, Overcurrent Between Output Phases and Earth: drive, Overheating Protection: Drive, Overvoltage's on the DC Bus: Drive, Short-Circuit Between Motor Phases: Drive, Thermal Power Stage: Drive, Thermal Protection: Motor, With PTC Probes: Motor
For Use With
3-Phase Inverter Duty Motor
Displays
LED
Dynamic Braking
No
Input Frequency
50/60 Hz
Starting Torque
120%
Display Type
LED
Digital Readout
Hertz, Motor Current, KW, Motor Voltage, Bus Energized
Control Method
Keypad or Logic Input
Standards
UL, NOM 117, C-Tick, CSA
Output Frequency Range
0.5 to 200 Hz
Adjustable Deceleration Time
0.01 to 3,200 sec
Control Type
Keypad, Logic Input
Key Pad Lockout
Yes
Accepts Input Control Signal
Yes
Start/Stop Control
Programmable
Maximum Output Power
4 hp
Maximum Output Current
13.7 A
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
No
Color
Black/Blue/Gray
Number of Outputs
(1) Analog; (2) Discrete
Style
Heat Sink
Output Voltage Range
200V AC to 240V AC
Input Voltage Range
200 to 240V AC
Input Type
Analog, Discrete
Output Type
Analog, Discrete
Application
Compressor for scroll Building - HV AC, Fan Building - HV AC, Pump Building - HV AC
Enclosure Rating
NEMA 1
Series
ATV212
Number of Inputs
2
Brake Chopper Included
No

Description

Variable Speed Drive, Input Voltage 200 to 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 4 hp, Maximum Output Current 13.7 A, Output Voltage 170 to 264V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.