This item is Discontinued.

Schneider Electric Variable Frequency Drive, 40 HP, 460VAC SFD212NG4WD07

Variable Frequency Drive, 40 HP, 460VAC (Discontinued)

  • Mfr # SFD212NG4WD07
  • Zoro # G4493815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFD212NG4WD07
Zoro #
G4493815
UPC #
094715967406
Country of Origin
Indonesia

Dimensions

Depth
13.181 in
Height
62.006 in
Width
12.532 in
Overall Width
12 1/2 in
Overall Height
62 1/8 in
Overall Depth
13 1/4 in

Details

Display Type
LCD
Dynamic Braking
Dynamic Deceleration
Start/Stop Control
Yes
Item
Variable Torque AC Drive
Control Method
Keypad, Remote
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Input Phase AC
Three
Protection
Circuit Breaker
Adjustable Acceleration Time
0.1 to 999.9 sec
Starting Torque
110%
Input Voltage
460V AC
Input Frequency
50/60 Hz
Max. HP
40 hp
With Line Contactor / No Line Contactor
No Line Contactor
Accepts Input Control Signal
Remote Contact
Output Voltage
460V AC
Displays
Integrated, LCD
Output Frequency Range
0.5 to 200 Hz
Adjustable Deceleration Time
0.1 to 999.9 sec
Torque @ 1 Hz
110%
Max. Output Amps
52 A
Enclosure
Totally Enclosed
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
Control Type
Keypad, Remote
Number of Inputs
(2) Analog
Maximum Output Power
40 hp
Number of Outputs
(1) Analog
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Enclosure Rating
NEMA 1
Standards
UL Type 1, RoHS
Maximum Output Current
52 A

Description

Variable Torque AC Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 40 hp, Maximum Output Current 52 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.