This item is Discontinued.

Schneider Electric Variable Frequency Drive, 5 HP, 208VAC SFD212FG2WD07

Variable Frequency Drive, 5 HP, 208VAC (Discontinued)

  • Mfr # SFD212FG2WD07
  • Zoro # G4495224
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFD212FG2WD07
Zoro #
G4495224
UPC #
094715967000
Country of Origin
Indonesia

Dimensions

Depth
10.141 in
Width
9.038 in
Height
40.375 in
Overall Height
40 3/8 in
Overall Depth
10 1/8 in
Overall Width
9 1/8 in

Details

With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Starting Torque
110%
Torque @ 1 Hz
110%
Displays
Integrated, LCD
Display Type
LCD
Output Phase AC
Three
Output Voltage
208V AC
Item
Variable Torque AC Drive
Output Frequency Range
0.5 to 200 Hz
Adjustable Deceleration Time
0.1 to 999.9 sec
Input Voltage
208V AC
Accepts Input Control Signal
Remote Contact
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Input Phase AC
Three
Adjustable Acceleration Time
0.1 to 999.9 sec
Input Frequency
50/60 Hz
Protection
Circuit Breaker
Dynamic Braking
Dynamic Deceleration
Start/Stop Control
Yes
Max. HP
5 hp
Enclosure
Totally Enclosed
Max. Output Amps
17.5 A
Control Method
Keypad, Remote
Maximum Output Power
5 hp
Control Type
Keypad, Remote
Enclosure Rating
NEMA 1
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Standards
UL Type 1, RoHS
Number of Outputs
(1) Analog
Number of Inputs
(2) Analog
Maximum Output Current
17.5 A

Description

Variable Torque AC Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 17.5 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.