This item is Discontinued.

Schneider Electric Variable Frequency Drive, 5 HP, 208VAC SFD212FG2YB07D07

Variable Frequency Drive, 5 HP, 208VAC (Discontinued)

  • Mfr # SFD212FG2YB07D07
  • Zoro # G4493991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFD212FG2YB07D07
Zoro #
G4493991
UPC #
785901267911
Country of Origin
Mexico

Dimensions

Width
9.038 in
Depth
10.141 in
Height
40.375 in
Overall Width
9 1/8 in
Overall Depth
10 1/8 in
Overall Height
40 3/8 in

Details

Item
S-Flex Enclosed Drive
Accepts Input Control Signal
Remote Contact
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Starting Torque
110%
Adjustable Acceleration Time
0.1 to 999.9 sec
Dynamic Braking
No
Displays
Integrated, LCD
With Line Contactor / No Line Contactor
With Line Contactor
Input Frequency
50/60 Hz
Adjustable Deceleration Time
0.1 to 999.9 sec
Output Frequency Range
0.5 to 200 Hz
With Bypass / No Bypass
With Bypass
Max. HP
5 hp
Input Phase AC
Three
Torque @ 1 Hz
110%
Output Voltage
208V AC
Protection
Circuit Breaker
Display Type
LCD
Enclosure
Totally Enclosed
Start/Stop Control
Programmable
Output Phase AC
Three
Max. Output Amps
17.5 A
Input Voltage
208V AC
Control Method
Keypad, Remote
Brake Chopper Included
No
Torque Application
Constant Torque, Variable Torque
Color
White
Input Type
Analog, Discrete
Control Type
Keypad, Remote
Maximum Output Current
17.5 A
Input Voltage Range
208V AC
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Output Voltage Range
189V AC to 228.8V AC
Series
S-Flex 212 Drive
Ethernet Port Included
No
Number of Inputs
(2) Analog
Number of Outputs
(1) Analog
Standards
UL Type 1, RoHS
Maximum Output Power
5 hp
Enclosure Rating
NEMA 1
Output Type
Analog, Discrete
Style
Compact

Description

S-Flex Enclosed Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 17.5 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.