This item is Discontinued.

Schneider Electric Variable Frequency Drive, 5 HP, 525-600V ATV312HU40S6

Variable Frequency Drive, 5 HP, 525-600V (Discontinued)

  • Mfr # ATV312HU40S6
  • Zoro # G0105555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATV312HU40S6
Zoro #
G0105555
UPC #
785901822806
Country of Origin
Indonesia

Details

Item
Variable Frequency Drive
Max. HP
5
Input Voltage
525 to 600V AC
Output Voltage
525 to 600V AC
Input Phase AC
3
Enclosure
Open
Max. Output Amps
6.1
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Start/Stop Control
Programmable
Input Frequency
50/60 Hz
Control Type
Keypad/Remote
Accepts Input Control Signal
Yes
Displays
LED
Key Pad Lockout
No
Dynamic Braking
Yes
Display Type
LED
Digital Readout
Yes
Protection
Thermal Protection Motor,Short-Circuit Between Motor Phases Drive, Overheating Protection Drive, Overcurrent Between Output Phases and Earth Drive, Motor Phase Breaks Drive, Line Supply Phase Loss Safety Function
Standards
UL, CSA, CE, NOM,GOST, C-Tick, RoHS

Description

Variable Frequency Drive, Input Voltage 525 to 600V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 525 to 600V AC, Output Phase AC 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.