This item is Discontinued.

Schneider Electric Variable Frequency Drive, 500 HP, 400-480V ATV61HC31N4D

Variable Frequency Drive, 500 HP, 400-480V (Discontinued)

  • Mfr # ATV61HC31N4D
  • Zoro # G2152967
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATV61HC31N4D
Zoro #
G2152967
UPC #
785901685845
Country of Origin
India

Details

Item
Variable Frequency Drive
Max. HP
500
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
3
Enclosure
Open
Max. Output Amps
616
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Accepts Input Control Signal
Yes
Output Frequency Range
0.1 to 599 Hz
Protection
Motor Thermal Protection, Motor Power Removal, Motor Phase Break, Drive Thermal Protection, Drive Short-Circuit Between Motor Phases, Drive Power Removal, Drive Overvoltages , Drive Overheating Protection, Drive Overcurrent Between Output Phases and Earth, Drive Line Supply Undervoltage
Start/Stop Control
Programmable
Displays
LCD
Display Type
LCD
Key Pad Lockout
No
Control Type
Keypad/Remote
Standards
UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS, Plenum-rated
Dynamic Braking
No
Digital Readout
Yes
Input Frequency
50/60 Hz

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 480V AC, Output Phase AC 3, Output Frequency Range 0.1 to 599 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.