This item is Discontinued.

Schneider Electric Variable Frequency Drive, 600 HP, 400-480V ATV61HC40N4D

Variable Frequency Drive, 600 HP, 400-480V (Discontinued)

  • Mfr # ATV61HC40N4D
  • Zoro # G2152958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATV61HC40N4D
Zoro #
G2152958
UPC #
785901871750
Country of Origin
India

Dimensions

Overall Width
35 1/8 in
Overall Depth
14 7/8 in
Overall Height
45 1/4 in

Details

Item
Variable Speed Drive
Max. HP
600 hp
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
Three
Enclosure
Totally Enclosed
Max. Output Amps
759 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Key Pad Lockout
None
Display Type
LCD
Accepts Input Control Signal
Yes
Displays
LCD Keypad
Input Frequency
50/60 Hz
Standards
EN/IEC 61800-3, IEC 60721-3-3 Class 3C2, EN 61800-3 Environments 2 Category C3, EN 55011 Class A Group 2, EN 61800-3 Environments 1 Category C3, UL Type 1, EN/IEC 61800-5-1
Control Type
Keypad, Remote
Digital Readout
Yes
Protection
Against exceeding limit speed, Against input phase loss, Break on the control circuit, Input phase breaks, Line supply overvoltage, Line supply undervoltage, Motor phase break, Overcurrent between output phases and earth, Overheating protection, Overvoltage's on the DC bus, Power removal, Short-circuit between motor phases, Thermal protection
Start/Stop Control
Programmable
Output Frequency Range
0.1 to 500 Hz
Dynamic Braking
No
Adjustable Deceleration Time
0.01 to 9,000 sec
Maximum Output Current
759 A
Maximum Output Power
600 hp
Control Method
Keypad, Remote
Application
Pumping and Ventilation Machine
Adjustable Acceleration Time
0.01 to 9,000 sec

Description

Variable Speed Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 600 hp, Maximum Output Current 759 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.