This item is Discontinued.

Schneider Electric Variable Frequency Drive, 600HP, 400-480V ATV61HC40N4

Variable Frequency Drive, 600HP, 400-480V (Discontinued)

  • Mfr # ATV61HC40N4
  • Zoro # G9905612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATV61HC40N4
Zoro #
G9905612
UPC #
785901639558
Country of Origin
India

Dimensions

Depth
14.84"
Height
54.72"
Width
35.04"

Details

Item
Variable Frequency Drive
Max. HP
600
Input Voltage
480VAC
Output Voltage
480VAC
Input Phase AC
3
Enclosure
Open
Max. Output Amps
759
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Accepts Input Control Signal
Yes
Adjustable Acceleration Time
0.1 to 999.9 sec.
Start/Stop Control
Programmable
Key Pad Lockout
Yes
Protection
Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Starting Torque
110%
Dynamic Braking
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Output Frequency Range
0.5 to 500 Hz
Displays
Drive Voltage, Hertz
For Use With
3-Phase Inverter Duty Motor
Adjustable Deceleration Time
0.1 to 999.9 sec.
Standards
CE, ABS, DNV, GOST, WEEE, C-Tick, NOM 117
Digital Readout
yes
Display Type
LED
Input Frequency
50/60 Hz
Control Method
Sensor less Flux Vector Automatically Calculates Optimum Motor Performance
Control Type
Keypad/Remote
Torque @ 1 Hz
110%

Description

Variable Frequency Drive, Max. HP 600, Open Enclosure, 480VAC Input Voltage, Max. Output Amps 759, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 110 Percent, Torque @ 1 Hz 110 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0.5 to 500 Hz, Adjustable Acceleration Time 0.1 to 999.9 sec., Adjustable Deceleration Time 0.1 to 999.9 sec., Dynamic Braking Yes, Height 54.72 In., Width 35.04 In., Depth 14.84 In., Keypad/Remote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.