This item is Discontinued.

Schneider Electric Variable Frequency Drive, 7-1/2 HP, 208V SFD212GG2YD07

Variable Frequency Drive, 7-1/2 HP, 208V (Discontinued)

  • Mfr # SFD212GG2YD07
  • Zoro # G4494086
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFD212GG2YD07
Zoro #
G4494086
UPC #
094715967123
Country of Origin
Indonesia

Dimensions

Depth
10.141 in
Width
9.038 in
Height
40.375 in
Overall Height
40 3/8 in
Overall Depth
10 1/8 in
Overall Width
9 1/8 in

Details

Output Frequency Range
0.5 to 200 Hz
Input Voltage
208V AC
Control Method
Keypad, Remote
Protection
Circuit Breaker
Display Type
LCD
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Starting Torque
110%
Displays
Integrated, LCD
Output Phase AC
Three
Dynamic Braking
Dynamic Deceleration
Adjustable Deceleration Time
0.1 to 999.9 sec
Start/Stop Control
Yes
Item
Variable Torque AC Drive
With Bypass / No Bypass
With Bypass
Accepts Input Control Signal
Remote Contact
With Line Contactor / No Line Contactor
No Line Contactor
Output Voltage
208V AC
Input Frequency
50/60 Hz
Enclosure
Totally Enclosed
Torque @ 1 Hz
110%
Max. HP
7.5 hp
Input Phase AC
Three
Max. Output Amps
25.3 A
Adjustable Acceleration Time
0.1 to 999.9 sec
Number of Outputs
(1) Analog
Number of Inputs
(2) Analog
Maximum Output Current
25.3 A
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Maximum Output Power
7 1/2 hp
Control Type
Keypad, Remote
Enclosure Rating
NEMA 1
Standards
UL Type 1, RoHS

Description

Variable Torque AC Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 25.3 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.