This item is Discontinued.

Schneider Electric Variable Frequency Drive, 7-1/2 HP, 460V SFD212GG4YD07

Variable Frequency Drive, 7-1/2 HP, 460V (Discontinued)

  • Mfr # SFD212GG4YD07
  • Zoro # G4493763
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFD212GG4YD07
Zoro #
G4493763
UPC #
785901638346
Country of Origin
Mexico

Dimensions

Depth
10.141 in
Height
40.375 in
Width
9.038 in
Overall Depth
10 1/8 in
Overall Height
40 3/8 in
Overall Width
9 1/8 in

Details

With Bypass / No Bypass
With Bypass
Displays
Integrated, LCD
Output Voltage
460V AC
Starting Torque
110%
Input Phase AC
Three
Output Phase AC
Three
Dynamic Braking
Dynamic Deceleration
Input Frequency
50/60 Hz
Item
Variable Torque AC Drive
With Line Contactor / No Line Contactor
No Line Contactor
Output Frequency Range
0.5 to 200 Hz
Enclosure
Totally Enclosed
Start/Stop Control
Yes
Protection
Circuit Breaker
Torque @ 1 Hz
110%
Display Type
LCD
Max. HP
7.5 hp
Adjustable Acceleration Time
0.1 to 999.9 sec
Adjustable Deceleration Time
0.1 to 999.9 sec
Control Method
Keypad, Remote
Accepts Input Control Signal
Remote Contact
Input Voltage
460V AC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Max. Output Amps
11 A
Number of Inputs
(2) Analog
Maximum Output Power
7 1/2 hp
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Control Type
Keypad, Remote
Number of Outputs
(1) Analog
Enclosure Rating
NEMA 1
Standards
UL Type 1, RoHS
Maximum Output Current
11 A

Description

Variable Torque AC Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 11 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.