This item is Discontinued.

Schneider Electric Variable Frequency Drive, 7-1/2 HP, 500V ATV61HU75Y

Variable Frequency Drive, 7-1/2 HP, 500V (Discontinued)

  • Mfr # ATV61HU75Y
  • Zoro # G0105281
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATV61HU75Y
Zoro #
G0105281
UPC #
785901657408
Country of Origin
France

Dimensions

Overall Height
16 5/8 in
Overall Width
9 1/2 in
Overall Depth
9 3/8 in

Details

Item
Variable Speed Drive
Max. HP
7.5 hp
Input Voltage
690V AC
Output Voltage
690V AC
Input Phase AC
Three
Enclosure
Totally Enclosed
Max. Output Amps
9 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Dynamic Braking
No
Input Frequency
50/60 Hz
Protection
Against exceeding limit speed, Against input phase loss, Break on the control circuit, Input phase breaks, Line supply overvoltage, Line supply undervoltage, Motor phase break, Overcurrent between output phases and earth, Overheating protection, Overvoltage's on the DC bus, Power removal, Short-circuit between motor phases, Thermal protection
Display Type
LCD
Accepts Input Control Signal
Yes
Start/Stop Control
Programmable
Output Frequency Range
0.1 to 500 Hz
Digital Readout
Yes
Control Type
Keypad, Remote
Displays
LCD Keypad
Standards
EN/IEC 61800-3, IEC 60721-3-3 Class 3C2, EN 61800-3 Environments 2 Category C3, EN 55011 Class A Group 2, EN 61800-3 Environments 1 Category C3, UL Type 1, EN/IEC 61800-5-1
Key Pad Lockout
None
Application
Pumping and Ventilation Machine
Maximum Output Power
10 hp
Control Method
Keypad, Remote
Maximum Output Current
10 A
Adjustable Deceleration Time
0.01 to 9,000 sec
Adjustable Acceleration Time
0.01 to 9,000 sec

Description

Variable Speed Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 10 hp, Maximum Output Current 10 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.