This item is Discontinued.

No Product Image Available

Variable Frequency Drive, 7-1/2 HP, 575V (Discontinued)

  • Mfr # ATV61HU55N4T1
  • Zoro # G0105290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATV61HU55N4T1
Zoro #
G0105290
UPC #
785901522591
Country of Origin
China

Details

Item
Variable Speed Drive
Max. HP
7.5 hp
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
Three
Enclosure
Open
Max. Output Amps
14.3 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Output Frequency Range
0.1 to 599 Hz
Control Type
Keypad, Remote
Displays
LCD Keypad
Input Frequency
50/60 Hz
Digital Readout
Yes
Protection
Drive against exceeding limit speed, Drive against input phase loss, Drive break on the control circuit, Drive input phase breaks, Drive line supply overvoltage, Drive line supply undervoltage, Drive overcurrent between output phases and earth, Drive overheating protection, Drive overvoltage's on the DC bus, Drive power removal, Drive short-circuit between motor phases, Drive thermal protection, Motor motor phase break, Motor power removal, Motor thermal protection
Start/Stop Control
Programmable
Dynamic Braking
No
Display Type
LCD
Standards
UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS, Plenum-rated
Accepts Input Control Signal
Yes
Key Pad Lockout
None
Maximum Output Current
14.3 A
Maximum Output Power
7 1/2 hp
Control Method
Keypad, Remote

Description

Variable Speed Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 14.3 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.