Variable Frequency Drive, Black

  • Mfr # ATV320U40S6C
  • Zoro # G7659290
product price: 
$
991.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
600V AC
Control Method
Keypad, Remote, Terminal, Network
For Use With
three-phase Asynchronous, Synchronous Motors
Input Phase AC
Three
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U40S6C
Zoro #
G7659290
UPC #
785901656159
Country of Origin
Indonesia
Input Voltage
600V AC
Control Method
Keypad, Remote, Terminal, Network
For Use With
three-phase Asynchronous, Synchronous Motors
Input Phase AC
Three
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Max. HP
5 hp
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
With Bypass / No Bypass
No Bypass
Start/Stop Control
Programmable
Starting Torque
1.5
Output Voltage
600V AC
Dynamic Braking
No
Torque @ 1 Hz
1.5
Adjustable Deceleration Time
0 to 6,000 sec
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Control Type
Keypad, Remote, Terminal, Network
Key Pad Lockout
Yes
Enclosure
Open
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Item
Variable Frequency Drive
Output Phase AC
Three
Output Frequency Range
0.1 to 599 Hz
Adjustable Acceleration Time
0 to 6,000 sec
With Line Contactor / No Line Contactor
No Line Contactor
Standards
EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Max. Output Amps
6.1 A
Display Type
LED
Input Frequency
60/50 Hz
Output Type
Analog
Output Voltage Range
525V AC to 600V AC
Brake Chopper Included
Yes
Number of Outputs
(1) Analog; (3) Discrete
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
6.1 A
Input Voltage Range
460 to 660V AC
Ethernet Port Included
No
Application
Complex machines
Maximum Output Power
5 hp
Number of Inputs
(3) Analog; (7) Discrete
Color
Black
Input Type
Analog, Digital
Series
Altivar 320
Enclosure Rating
NEMA 1
Style
Compact
Output Phase
Three
Line Contactor Design
No Line Contactor
Input Phase
Three
Output Frequency - Minimum
599 Hz
Bypass Design
No Bypass
Includes Ethernet Port
No
Number of Inputs - Analog
3
Output Frequency - Maximum
0.1 Hz
IP Rating
IP20
NEMA Rating
NEMA 1
Output Horsepower
5 hp
Includes Brake Chopper
Yes
Product Type
Variable Frequency Drive
Keypad Lockout
Yes
Output Current - Maximum
6.1 A
Number of Outputs - Analog
1
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Width
5.51 in
Depth
5.9 in
Height
7.24 in
Overall Depth
6 1/4 in
Overall Height
7 1/4 in
Overall Width
5 1/2 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 6.1 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews