- MFR #
- ATV630U40M3
- Zoro #
- G0211808
- UPC #
- 785901968580
- Country of Origin
- Indonesia
- Protection
Break on the control circuit: drive, Line supply overvoltage: drive, Line supply phase loss: drive, Line supply undervoltage: drive, Motor phase break: drive, Motor phase break: motor, Overcurrent between output phases and earth: drive, Overheating: drive, Overload of output voltage: drive, Overspeed: drive, Overvoltage's on the DC bus: drive, Safe torque off: drive, Safe torque off: motor, Short-circuit protection: drive, Thermal protection: drive, Thermal protection: motor
- Accepts Input Control Signal
- Yes
- Item
- Variable Frequency Drive
- Input Frequency
- 60/50 Hz
- Output Phase AC
- Three
- Adjustable Acceleration Time
- 0.01 to 9,999 sec
- Input Voltage
- 240V AC
- Dynamic Braking
- No
- Display Type
- LCD
- Input Phase AC
- Three
- Key Pad Lockout
- None
- Enclosure
- Totally Enclosed
- Digital Readout
- Customizable Units, Energy/Pump Monitoring, Trend and Drift Analysis, Dedicated Application Functions, Graphic HMI with Real Time Clock, Red Backlight Error Detection, QR Code Assistance
- Output Voltage
- 240V AC
- Max. Output Amps
- 20.6 A
- With Bypass / No Bypass
- No Bypass
- For Use With
- Synchronous, Asynchronous Motors and Special Motors From 800kW to 1.5MW
- Control Type
- Keypad, Remote Keypad, Terminal, Digital Communication Network
- Displays
- Customizable Units, Energy/Pump Monitoring, Trend and Drift Analysis, Dedicated Application Functions, Graphic HMI with Real Time Clock, Red Backlight Error Detection, QR Code Assistance
- Start/Stop Control
- Programmable
- Output Frequency Range
- 0.1 to 500 Hz
- Max. HP
- 5 hp
- With Line Contactor / No Line Contactor
- No Line Contactor
- Control Method
- Keypad, Remote Keypad, Terminal, Digital Communication Network
- Standards
- UL 508C, EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1
- Adjustable Deceleration Time
- 0.01 to 9,999 sec
- Output Type
- Analog
- Series
- Altivar Process ATV600 Variable Speed Drives
- Enclosure Rating
- NEMA 1
- Number of Inputs
- (3) Analog; (8) Discrete
- Color
- Black
- Input Type
- Analog, Digital
- Number of Outputs
- (2) Analog; (3) Relay
- Torque Application
- Constant Torque, Variable Torque
- Output Voltage Range
- 200V AC to 240V AC
- Maximum Output Power
- 5 hp
- Input Voltage Range
- 200 to 240V AC
- Maximum Output Current
- 18.7 A
- Style
- Compact
- Ethernet Port Included
- Yes
- Brake Chopper Included
- No
- Application
- Industrial Process and Utilities
- Keypad Lockout
- None
- IP Rating
- IP21
- Number of Outputs - Relay
- 3
- Input Phase
- Three
- Includes Brake Chopper
- No
- Bypass Design
- No Bypass
- Number of Inputs - Analog
- 3
- Includes Ethernet Port
- Yes
- NEMA Rating
- NEMA 1
- Output Horsepower
- 5 hp
- Output Current - Maximum
- 18.7 A
- Product Type
- Variable Frequency Drive
- Number of Outputs - Analog
- 2
- Output Phase
- Three
- Line Contactor Design
- No Line Contactor
- Output Frequency - Minimum
- 500 Hz
- Output Frequency - Maximum
- 0.1 Hz
- Wire Color
- Black
- Container Type
- Compact
- Sensor Body Style
- Compact