Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # SFD212SG4YB07D07
  • Zoro # G2153037

product price: 
$
13,676.68
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Dynamic Braking
No
Output Voltage
460V AC
Control Type
Remote Keypad
Depth
14.217 in
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFD212SG4YB07D07
Zoro #
G2153037
UPC #
785901116417
Country of Origin
Korea, Republic of
Dynamic Braking
No
Output Voltage
460V AC
Control Type
Remote Keypad
Item
Variable Frequency Drive
Input Frequency
60/50 Hz
Max. Output Amps
124 A
Protection
Against Exceeding Limit Speed for Drive, Against Input Phase Loss for Drive, Break On the Control Circuit for Drive, Line Supply Overvoltage and Undervoltage for Drive, Line Supply Undervoltage for Drive, Motor Phase Break for Motor, PTC Probes for Motor, Thermal Protection for Motor
Key Pad Lockout
None
Input Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Digital Readout
Yes
Output Phase AC
Three
Input Voltage
460V AC
Max. HP
100 hp
Start/Stop Control
Programmable
Standards
UL Type 1, CSA, CE, NOM, C-Tick, RoHS
Accepts Input Control Signal
Remote Contact
With Bypass / No Bypass
With Bypass
Display Type
LCD
Enclosure
Totally Enclosed
Output Frequency Range
0.5 to 200 Hz
Displays
LCD
Number of Inputs
(2) Analog
Enclosure Rating
NEMA 1
Input Voltage Range
460V AC
Ethernet Port Included
No
Series
S-Flex Altivar 212
Maximum Output Power
100 hp
Number of Outputs
(1) Analog
Input Type
Analog
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Output Type
Analog
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
460V AC
Maximum Output Current
124 A
Control Method
Keypad, Remote
Brake Chopper Included
No
Color
Black
Output Current - Maximum
124 A
IP Rating
IP20
Accepts External Control Inputs
Yes
Output Frequency - Minimum
200 Hz
Bypass Design
With Bypass
Product Type
Variable Frequency Drive Bypass Panel
Number of Outputs - Analog
1
Output Horsepower
100 hp
Output Frequency - Maximum
0.5 Hz
Number of Inputs - Analog
2
Style
enclosed
Includes Ethernet Port
No
Line Contactor Design
With Line Contactor
NEMA Rating
NEMA 1
Output Phase
Three
Keypad Lockout
None
Includes Brake Chopper
No
Input Phase
Three
Wire Color
Black
Container Type
enclosed
Sensor Body Style
enclosed

Dimensions

Depth
14.217 in
Height
63.506 in
Width
15.243 in
Overall Depth
14 1/4 in
Overall Height
63 1/2 in
Overall Width
15 1/4 in

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 100 hp, Maximum Output Current 124 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.