Shop FUJI ELECTRIC

Variable Frequency Drive, Gray

  • Mfr # PNL005F1/2-20U-B1B3XX
  • Zoro # G2353718

product price: 
$
3,690.99
/ea
Free Shipping & Returns

Key Features

Display Type
LED
Displays
LED
Accepts Input Control Signal
Remote Contact
Input Frequency
60 Hz
Output Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PNL005F1/2-20U-B1B3XX
Zoro #
G2353718
UPC #
-
Country of Origin
United States
Display Type
LED
Displays
LED
Accepts Input Control Signal
Remote Contact
Input Frequency
60 Hz
Output Phase AC
Three
Output Frequency Range
0.1 to 120 Hz
Input Phase AC
Three
Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
Input Voltage
208V AC
For Use With
3-Phase Inverter Duty Motor
Key Pad Lockout
Yes
Item
Variable Frequency Drive
With Bypass / No Bypass
With Bypass
Control Type
Remote Keypad
Starting Torque
2
Max. Output Amps
16.7 A
Standards
UL, CSA, CE
Output Voltage
208V AC
Max. HP
5 hp
Dynamic Braking
Yes
Adjustable Acceleration Time
0 to 3,600 sec
With Line Contactor / No Line Contactor
With Line Contactor
Digital Readout
Yes
Enclosure
Totally Enclosed
Start/Stop Control
Programmable
Adjustable Deceleration Time
0 to 3,600 sec
Torque @ 1 Hz
2
Torque Application
Variable Torque
Number of Inputs
(7) Digital; (3) Analog
Maximum Output Current
16.7 A
Enclosure Material
Steel
Number of Outputs
(5) Digital; (2) Analog
Maximum Output Power
5 hp
Enclosure Rating
NEMA 1
Output Voltage Range
0V AC to 230V AC
Color
Gray
Brake Chopper Included
No
Style
Engineered Panel
Control Method
Variable Frequency Control
Series
FRENIC EcoPAK
Application
HV AC
Input Voltage Range
200V-240V AC +10% / -15%
Output Type
Analog, Digital
Ethernet Port Included
No
Product Type
Variable Frequency Drive
NEMA Rating
NEMA 1
Bypass Design
With Bypass
Accepts External Control Inputs
Yes
Output Frequency - Maximum
0.1 Hz
Includes Brake Chopper
No
Number of Inputs - Analog
3
Input Phase
Three
Line Contactor Design
With Line Contactor
Output Current - Maximum
16.7 A
Includes Ethernet Port
No
Output Horsepower
5 hp
IP Rating
IP10
Number of Outputs - Digital
5
Number of Inputs - Digital
7
Output Phase
Three
Output Frequency - Minimum
120 Hz
Number of Outputs - Analog
2
Wire Color
Gray
Container Type
Engineered Panel
Sensor Body Style
Engineered Panel

Dimensions

Depth
16.09 in
Width
12.46 in
Height
53 in
Overall Depth
16 1/8 in
Overall Height
53 in
Overall Width
12 1/2 in

Description

Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 60 Hz, Maximum Output Power 5 hp, Maximum Output Current 16.7 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.