Variable Frequency Drive, Black/Green

  • Mfr # ATV320U07M2WS
  • Zoro # G613302390
product price: 
$
675.99
/ea
Free Shipping & Returns

Key Features

Output Frequency Range
0.599 kHz
With Bypass / No Bypass
No Bypass
Input Phase AC
Single
Enclosure
Totally Enclosed
Display Type
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U07M2WS
Zoro #
G613302390
UPC #
3606489548599
Country of Origin
Indonesia
Output Frequency Range
0.599 kHz
With Bypass / No Bypass
No Bypass
Input Phase AC
Single
Enclosure
Totally Enclosed
Display Type
LED
With Line Contactor / No Line Contactor
With Line Contactor
Input Voltage
240V AC
Output Voltage
240V AC
Dynamic Braking
Yes
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Item
Variable Frequency Drive
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Control Type
Remote Keypad
Control Method
Remote
Digital Readout
Output Current; Output Frequency; Output Voltage
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Displays
LED
Output Phase AC
Single
Input Voltage Range
200V AC to 240V AC
Series
ATV320
Input Type
Analog, Digital
Number of Outputs
(1) Analog, (3) Digital
Ethernet Port Included
Yes
Enclosure Rating
IP65
Output Voltage Range
200V AC to 240V AC
Brake Chopper Included
Yes
Maximum Output Current
4.8 A
Number of Inputs
(3) Analog, (7) Digital
Output Type
Analog, Digital
Application
Complex Machines
Maximum Output Power
1 hp
Style
Compact
Torque Application
Constant Torque, Variable Torque
Color
Black/Green
Line Contactor Design
With Line Contactor
Number of Inputs - Digital
7
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Includes Ethernet Port
Yes
Output Frequency - Maximum
0.599 Hz
Includes Brake Chopper
Yes
Output Frequency - Minimum
0.599 Hz
Output Current - Maximum
4.8 A
Bypass Design
No Bypass
Number of Outputs - Digital
3
IP Rating
IP65
Input Phase
Single
Number of Outputs - Analog
1
Output Horsepower
1 hp
Output Phase
Single
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
7 1/8 in
Overall Height
13 3/8 in
Overall Width
9 7/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.8 A, Output Voltage 240V AC, Output Phase AC Single, Output Frequency Range 0.599 kHz, Enclosure Rating IP65

Ratings & reviews