Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black

  • Mfr # ATV320U40N4C412
  • Zoro # G316312955

product price: 
$
1,276.99
/ea
Free Shipping & Returns

Key Features

Adjustable Acceleration Time
0.01 to 6,000 sec
Adjustable Deceleration Time
0.01 to 6,000 sec
Digital Readout
Output Current
With Line Contactor / No Line Contactor
No Line Contactor
Standards
IEC 61800-5-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U40N4C412
Zoro #
G316312955
UPC #
3606486835920
Country of Origin
Indonesia
Adjustable Acceleration Time
0.01 to 6,000 sec
Adjustable Deceleration Time
0.01 to 6,000 sec
Digital Readout
Output Current
With Line Contactor / No Line Contactor
No Line Contactor
Standards
IEC 61800-5-1
Control Method
Remote
With Bypass / No Bypass
No Bypass
Start/Stop Control
Manual
Displays
LED
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
Input Phase AC
Three
Item
Variable Speed Drive
Output Phase AC
Three
Input Voltage
380-500V AC
Display Type
LED
Application
Pumping
Input Frequency
60/50 Hz
Output Voltage
500V AC
Enclosure
Totally Enclosed
Control Type
Remote Keypad
Accepts Input Control Signal
Remote Contact
Output Frequency Range
0 to 0.599 kHz
Input Type
Analog, Digital
Maximum Output Power
5 hp
Enclosure Rating
IP20
Torque Application
Variable Torque
Style
Compact
Maximum Output Current
9.5 A
Series
Altivar Solar
Output Type
Analog, Digital
Number of Outputs
(2) Relay; (3) Discrete; Analog
Brake Chopper Included
Yes
Number of Inputs
(3) Analog; (7) Discrete
Input Phase
Three
Output Horsepower
5 hp
Number of Inputs - Analog
3
Line Contactor Design
No Line Contactor
IP Rating
IP20
Output Current - Maximum
9.5 A
Number of Outputs - Relay
2
Number of Outputs - Analog
1
Includes Brake Chopper
Yes
Output Frequency - Minimum
0.599 kHz
Bypass Design
No Bypass
Accepts External Control Inputs
Yes
Output Power - Kilowatt - Maximum
4 kW
Output Frequency - Maximum
0 kHz
Color
Black
Product Type
Variable Frequency Drive
Output Phase
Three
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
7 1/4 in
Overall Depth
6 1/4 in
Overall Width
5 1/2 in

Description

Variable Speed Drive, Input Voltage 380-500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 9.5 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0 to 0.599 kHz, Enclosure Rating IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.