Variable Frequency Drive, Black/Green

  • Mfr # ATV630D11S6X
  • Zoro # G314841570
product price: 
$
3,949.99
/ea
Free Shipping & Returns

Key Features

Control Method
Remote
Input Type
Analog, Digital
Overall Height
16 1/8 in
Standards
CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Output Type
Analog, Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630D11S6X
Zoro #
G314841570
UPC #
3606481324870
Country of Origin
Indonesia

Dimensions

Overall Height
16 1/8 in
Overall Depth
9 1/8 in
Overall Width
6 3/4 in

Details

Control Method
Remote
Input Type
Analog, Digital
Standards
CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Item
Variable Frequency Drive
Output Type
Analog, Digital
Output Frequency Range
0.1 to 500 Hz
Dynamic Braking
No
With Bypass / No Bypass
No Bypass
Displays
LED
With Line Contactor / No Line Contactor
With Line Contactor
Torque Application
Constant Torque, Variable Torque
Series
ATV630
Output Voltage
600V AC
Ethernet Port Included
Yes
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage
600V AC
Display Type
LED
Adjustable Deceleration Time
0.01 to 9,999 sec
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Phase AC
Three
Number of Inputs
(3) Analog, (8) Digital
Application
Process and Utilities
Input Frequency
60/50 Hz
Output Phase AC
Three
Enclosure
Open
Start/Stop Control
Programmable
Control Type
Remote Keypad
Digital Readout
Output Current; Output Frequency; Output Voltage
Number of Outputs
(2) Analog
Style
Compact
Maximum Output Power
20 hp
Color
Black/Green
Brake Chopper Included
No
Output Voltage Range
600V AC
Input Voltage Range
600V AC
Maximum Output Current
18 A
Enclosure Rating
IP21
Number of Outputs - Analog
2
IP Rating
IP21
Output Frequency - Maximum
0.1 Hz
Number of Inputs - Analog
3
Number of Inputs - Digital
8
Output Horsepower
20 hp
Output Frequency - Minimum
500 Hz
Includes Brake Chopper
No
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Includes Ethernet Port
Yes
Line Contactor Design
With Line Contactor
Input Phase
Three
Output Phase
Three
Output Current - Maximum
18 A
Number of Outputs - Digital
0
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 18 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP21

Ratings & reviews