Shop LITTLE GIANT PUMP

Submersible Pump Motor

  • Mfr # 2243009203GS
  • Zoro # G607844707

product price: 
$
1,099.20
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
1 1/2
Voltage
230V AC
Number of Wires
3
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2243009203GS
Zoro #
G607844707
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump Motor
Phase
Single
HP
1 1/2
Voltage
230V AC
Number of Wires
3
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450 RPM
Overload Relay Amp Setting
6.6 A
Thrust Rating
650 lb
Motor Shaft Rotation
CCW
Overload Relay Max. Amp Setting
8 A
Motor Application
Pumps
Motor Enclosure Design
Hermetically Sealed
Starter Required
No
Standards
ANSI/NSF 61
Max. Ambient Temp.
86 Degrees F
Full Load Amps
10 A
Stator Type
Hermetically Sealed
Diaphragm Type
Pressure Equalizing
Hz
60 Hz
Overload Relay Required
No
Max. SF Amps
11.5 A
Motor Sub Application
Water Wells
Motor Thermal Protection
Built-In Lightning Arrestor
Shaft Material
Nitrile Rubber
Motor Design
Capacitor-Start/Run
Motor Shaft Design
Splined
Motor Mounting Type
NEMA Pump Mounting
Nominal Efficiency
73 %
Duty Cycle
Continuous
Motor Frame Material
Stainless Steel
Weight
28 lb
Motor Mounting Position
Vertical Shaft Up
Ins. Class
B
Part Winding Start Capable
No
Inverter Rated
Not Inverter Rated
Mounting Position
Vertical Shaft Up
Sub Application
Deep Well Submersible Pump
Shaft Design
Splined
Overload Relay Current
6.6 A
Frequency
60 Hz
Overload Relay Maximum Amp Setting
8 A
Includes Diaphragm
Diaphragm Included
Application
Pump
Frame Material
Stainless Steel
Full Load Current @ 60 Hz
10.0 A
Manufacturers Warranty
1 yr
Nameplate Service Factor @ 60 Hz
1.15
Service Factor Current
11.5 A
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Insulation Class
B
Bearing Type
Kingsbury
Requires Overload Relay
No
Product Type
Pump Motor
Nameplate Voltage @ 60 Hz
230V AC
Nameplate Horsepower @ 60 Hz
1 1/2 hp
Nameplate RPM @ 60 Hz
3,450 RPM

Dimensions

Lead Length
4 ft
Height
16 5/8 in
Shaft Length
14 in
Length Less Shaft
15 1/8 in
Shaft Dia.
5/8 in
Body Dia.
3.8 in
Overall Length
13 11/16 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
2 7/8 in
Body Diameter
3.8 in
Bolt Circle Diameter
2 7/8 in
Shaft Diameter
5/8 in
Wire Rope Length
13 11/16 in
Length
13 11/16 in

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps 10.0, Height 16 5/8 in, HP 1 1/2, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.