Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D75S6
  • Zoro # G613302352

product price: 
$
14,002.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Adjustable Deceleration Time
0.01 to 9,999 sec
Control Method
Local and Remote
Start/Stop Control
Programmable
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage
600V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D75S6
Zoro #
G613302352
UPC #
3606481325082
Country of Origin
India
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Method
Local and Remote
Start/Stop Control
Programmable
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage
600V AC
Output Frequency Range
599 Hz
Enclosure
Open
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Phase AC
Three
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
With Bypass / No Bypass
No Bypass
Output Phase AC
Three
Output Voltage
600V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Item
Variable Frequency Drive
Control Type
Local and Remote
Dynamic Braking
Yes
Number of Outputs
(2) Analog, (2) Digital
Output Type
Analog, Digital
Brake Chopper Included
Yes
Enclosure Rating
IP20
Number of Inputs
(10) Digital, (3) Analog
Series
ATV930
Torque Application
Constant Torque, Variable Torque
Application
Industrial
Ethernet Port Included
Yes
Input Type
Analog, Digital
Output Voltage Range
600V AC
Maximum Output Current
108 A
Color
Black/Green
Style
Compact
Maximum Output Power
125 hp
Input Voltage Range
600V AC
Input Phase
Three
Bypass Design
No Bypass
Includes Ethernet Port
Yes
Output Frequency - Minimum
599 Hz
Product Type
Variable Frequency Drive
Number of Outputs - Digital
2
Includes Brake Chopper
Yes
IP Rating
IP20
Output Current - Maximum
108 A
Output Horsepower
125 hp
Line Contactor Design
With Line Contactor
Number of Inputs - Digital
10
Output Phase
Three
Number of Outputs - Analog
2
Output Frequency - Maximum
599 Hz
Number of Inputs - Analog
3
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
13 in
Overall Depth
11 3/4 in
Overall Height
32 3/8 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 125 hp, Maximum Output Current 108 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.