Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U55N4C
  • Zoro # G811384600

product price: 
$
1,025.99
/ea
Free Shipping & Returns

Key Features

Output Frequency Range
0.599 kHz
Start/Stop Control
Programmable
Output Phase AC
Three
Display Type
LED
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U55N4C
Zoro #
G811384600
UPC #
3606489917791
Country of Origin
United States
Output Frequency Range
0.599 kHz
Start/Stop Control
Programmable
Output Phase AC
Three
Display Type
LED
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Output Voltage
500V AC
Input Voltage
500V AC
Item
Variable Frequency Drive
Input Phase AC
Three
Enclosure
Open
Control Type
Remote Keypad
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
With Line Contactor
With Bypass / No Bypass
No Bypass
Displays
LED
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Dynamic Braking
Yes
Control Method
Remote
Digital Readout
Output Current; Output Frequency; Output Voltage
Number of Outputs
(1) Analog, (3) Digital
Input Voltage Range
380V AC to 500V AC
Brake Chopper Included
Yes
Style
Compact
Maximum Output Current
14.3 A
Enclosure Rating
IP20
Output Type
Analog, Digital
Number of Inputs
(3) Analog, (7) Digital
Ethernet Port Included
Yes
Application
Complex Machines
Series
ATV320
Output Voltage Range
380V AC to 500V AC
Input Type
Analog, Digital
Color
Black/Green
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
7 1/2 hp
Number of Inputs - Digital
7
Output Frequency - Maximum
0.599 Hz
Input Phase
Three
Includes Ethernet Port
Yes
Output Current - Maximum
14.3 A
Output Horsepower
7 1/2 hp
Line Contactor Design
With Line Contactor
Number of Outputs - Analog
1
Product Type
Variable Frequency Drive
Includes Brake Chopper
Yes
Output Frequency - Minimum
0.599 Hz
IP Rating
IP20
Number of Outputs - Digital
3
Number of Inputs - Analog
3
Bypass Design
No Bypass
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
5 7/8 in
Overall Height
9 1/8 in
Overall Depth
7 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 14.3 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.