Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV950D45N4EU
  • Zoro # G713302320

product price: 
$
13,007.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Control Type
1 RJ45; 2 RJ45
Control Method
1 RJ45; 2 RJ45
Output Voltage
480V AC
Enclosure
Totally Enclosed
Adjustable Deceleration Time
0.01 to 9,999 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV950D45N4EU
Zoro #
G713302320
UPC #
3606481284501
Country of Origin
China

Dimensions

Overall Depth
15 3/4 in
Overall Height
35 7/8 in
Overall Width
11 3/8 in

Details

Control Type
1 RJ45; 2 RJ45
Control Method
1 RJ45; 2 RJ45
Item
Variable Frequency Drive
Output Voltage
480V AC
Enclosure
Totally Enclosed
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage
480V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Dynamic Braking
Yes
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Output Frequency Range
599 Hz
Output Phase AC
Three
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Input Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Input Frequency
60/50 Hz
Output Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
380V AC to 480V AC
Number of Outputs
(2) Analog, (2) Digital
Number of Inputs
(10) Digital, (3) Analog
Application
Industrial
Input Type
Analog, Digital
Brake Chopper Included
Yes
Series
ATV950
Ethernet Port Included
Yes
Input Voltage Range
380V AC to 480V AC
Color
Black/Green
Maximum Output Current
88 A
Style
Compact
Enclosure Rating
NEMA 12
Maximum Output Power
60 hp
Number of Inputs - Analog
3
Product Type
Variable Frequency Drive
Includes Brake Chopper
Yes
Output Frequency - Minimum
599 Hz
Output Current - Maximum
88 A
Bypass Design
No Bypass
Input Phase
Three
Line Contactor Design
With Line Contactor
Output Horsepower
60 hp
Output Frequency - Maximum
599 Hz
Number of Outputs - Analog
2
Includes Ethernet Port
Yes
Number of Inputs - Digital
10
Number of Outputs - Digital
2
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 60 hp, Maximum Output Current 88 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.