Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, White

  • Mfr # SFD212DG4YB07D07
  • Zoro # G4493693

product price: 
$
2,254.78
/ea
Free Shipping & Returns

Key Features

Adjustable Acceleration Time
0.1 to 999.9 sec
Input Frequency
60/50 Hz
Output Phase AC
Three
Display Type
LCD
Input Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SFD212DG4YB07D07
Zoro #
G4493693
UPC #
785901164104
Country of Origin
Indonesia

Dimensions

Width
9.038 in
Height
40.375 in
Depth
10.141 in
Overall Width
9 1/8 in
Overall Height
40 3/8 in
Overall Depth
10 1/8 in

Details

Adjustable Acceleration Time
0.1 to 999.9 sec
Input Frequency
60/50 Hz
Output Phase AC
Three
Display Type
LCD
Input Phase AC
Three
Protection
Circuit Breaker
Input Voltage
460V AC
Max. Output Amps
3.4 A
Item
Variable Frequency Drive
Control Method
Keypad, Remote
Max. HP
2 hp
Torque @ 1 Hz
110 %
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
With Line Contactor / No Line Contactor
With Line Contactor
Starting Torque
110 %
Accepts Input Control Signal
Remote Contact
Output Frequency Range
0.5 to 200 Hz
Displays
Integrated, LCD
With Bypass / No Bypass
With Bypass
Adjustable Deceleration Time
0.1 to 999.9 sec
Dynamic Braking
No
Start/Stop Control
Programmable
Enclosure
Totally Enclosed
Output Voltage
460V AC
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Torque Application
Constant Torque, Variable Torque
Color
White
Ethernet Port Included
No
Standards
UL Type 1, RoHS
Brake Chopper Included
No
Input Type
Analog, Digital
Control Type
Remote Keypad
Output Type
Analog
Output Voltage Range
460V AC
Maximum Output Current
3.4 A
Number of Outputs
(1) Analog
Maximum Output Power
2 hp
Enclosure Rating
NEMA 1
Number of Inputs
(2) Analog
Series
S-Flex Enclosed Drive
Input Voltage Range
460V AC
Style
enclosed
Output Horsepower
2 hp
Output Current - Maximum
3.4 A
Product Type
Variable Frequency Drive Bypass Panel
Bypass Design
With Bypass
Line Contactor Design
With Line Contactor
IP Rating
IP55
Includes Brake Chopper
No
Number of Inputs - Analog
2
Includes Ethernet Port
No
Accepts External Control Inputs
Yes
Output Frequency - Maximum
0.5 Hz
Input Phase
Three
Output Frequency - Minimum
200 Hz
Number of Outputs - Analog
1
Output Phase
Three
NEMA Rating
NEMA 1
Wire Color
White
Container Type
enclosed
Sensor Body Style
enclosed

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 3.4 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.