Variable Frequency Drive, Gray

  • Mfr # PNL015F1/2-46U-B1B3XX
  • Zoro # G2353611
product price: 
$
4,256.99
/ea
Free Shipping & Returns

Key Features

Height
53 in
Max. HP
15 hp
Torque @ 1 Hz
2
Standards
UL, CSA, CE
Enclosure
Totally Enclosed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PNL015F1/2-46U-B1B3XX
Zoro #
G2353611
UPC #
-
Country of Origin
United States
Max. HP
15 hp
Torque @ 1 Hz
2
Standards
UL, CSA, CE
Enclosure
Totally Enclosed
For Use With
3-Phase Inverter Duty Motor
Input Voltage
480V AC
Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
Output Voltage
480V AC
With Line Contactor / No Line Contactor
With Line Contactor
Key Pad Lockout
Yes
Adjustable Deceleration Time
0 to 3,600 sec
Starting Torque
2
Digital Readout
Yes
With Bypass / No Bypass
With Bypass
Dynamic Braking
Yes
Input Phase AC
Three
Output Frequency Range
0.1 to 120 Hz
Start/Stop Control
Programmable
Max. Output Amps
23 A
Item
Variable Frequency Drive
Display Type
LED
Displays
LED
Control Type
Remote Keypad
Adjustable Acceleration Time
0 to 3,600 sec
Input Frequency
60 Hz
Output Phase AC
Three
Accepts Input Control Signal
Remote Contact
Output Type
Analog, Digital
Style
Engineered Panel
Enclosure Material
Steel
Ethernet Port Included
No
Input Voltage Range
380V-480V AC +10% / -15%
Torque Application
Variable Torque
Brake Chopper Included
No
Maximum Output Power
15 hp
Enclosure Rating
NEMA 1
Number of Inputs
(7) Digital; (3) Analog
Control Method
Variable Frequency Control
Series
FRENIC EcoPAK
Maximum Output Current
21 A
Application
HV AC
Output Voltage Range
0V AC to 460V AC
Number of Outputs
(5) Digital; (2) Analog
Color
Gray
Includes Ethernet Port
No
Line Contactor Design
With Line Contactor
Number of Outputs - Digital
5
Input Phase
Three
Output Frequency - Minimum
120 Hz
Number of Inputs - Digital
7
Number of Outputs - Analog
2
Bypass Design
With Bypass
Includes Brake Chopper
No
Accepts External Control Inputs
Yes
NEMA Rating
NEMA 1
Output Horsepower
15 hp
IP Rating
IP10
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Output Current - Maximum
21 A
Output Frequency - Maximum
0.1 Hz
Output Phase
Three
Wire Color
Gray
Container Type
Engineered Panel
Sensor Body Style
Engineered Panel

Dimensions

Height
53 in
Depth
16.09 in
Width
12.46 in
Overall Width
12 1/2 in
Overall Height
53 in
Overall Depth
16 1/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60 Hz, Maximum Output Power 15 hp, Maximum Output Current 21 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1

Ratings & reviews