Variable Frequency Drive, White

  • Mfr # SFD212MG4YB07D07
  • Zoro # G4493614
product price: 
$
5,551.48
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Start/Stop Control
Programmable
Max. HP
30 hp
Height
62.006 in
Output Phase AC
Three
Input Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFD212MG4YB07D07
Zoro #
G4493614
UPC #
785901456308
Country of Origin
Indonesia
Start/Stop Control
Programmable
Max. HP
30 hp
Output Phase AC
Three
Input Phase AC
Three
Max. Output Amps
40 A
With Line Contactor / No Line Contactor
With Line Contactor
Torque @ 1 Hz
110 %
Displays
Integrated, LCD
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Output Voltage
460V AC
Item
Variable Frequency Drive
Adjustable Acceleration Time
0.1 to 999.9 sec
Dynamic Braking
No
With Bypass / No Bypass
With Bypass
Adjustable Deceleration Time
0.1 to 999.9 sec
Display Type
LCD
Accepts Input Control Signal
Remote Contact
Starting Torque
110 %
Protection
Circuit Breaker
Control Method
Keypad, Remote
Input Voltage
460V AC
Output Frequency Range
0.5 to 200 Hz
Enclosure
Totally Enclosed
Input Frequency
60/50 Hz
Number of Outputs
(1) Analog
Color
White
Number of Inputs
(2) Analog
Output Type
Analog
Enclosure Rating
NEMA 1
Series
S-Flex Enclosed Drive
Maximum Output Power
30 hp
Style
enclosed
Input Type
Analog, Digital
Standards
UL Type 1, RoHS
Control Type
Remote Keypad
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
40 A
Brake Chopper Included
No
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Ethernet Port Included
No
Output Voltage Range
414V AC to 506V AC
Input Voltage Range
460V AC
Number of Outputs - Analog
1
Includes Brake Chopper
No
Number of Inputs - Analog
2
Output Horsepower
30 hp
Input Phase
Three
Output Frequency - Minimum
200 Hz
Bypass Design
With Bypass
IP Rating
IP55
Line Contactor Design
With Line Contactor
Includes Ethernet Port
No
Accepts External Control Inputs
Yes
Product Type
Variable Frequency Drive Bypass Panel
Output Current - Maximum
40 A
Output Frequency - Maximum
0.5 Hz
NEMA Rating
NEMA 1
Output Phase
Three
Wire Color
White
Container Type
enclosed
Sensor Body Style
enclosed

Dimensions

Height
62.006 in
Width
12.532 in
Depth
13.181 in
Overall Height
62 1/8 in
Overall Width
12 1/2 in
Overall Depth
13 1/4 in

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 30 hp, Maximum Output Current 40 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews