Variable Speed Drive, Black/Green

  • Mfr # ATV630D45M3US
  • Zoro # G122731650
product price: 
$
11,743.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Input Phase
Three
Overall Depth
323 mm
Number of Inputs - Analog
3
Line Contactor Design
With Line Contactor
Output Voltage
200-240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630D45M3US
Zoro #
G122731650
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
323 mm
Overall Height
922 mm
Overall Width
290 mm

Details

Input Phase
Three
Item
Variable Speed Drive
Number of Inputs - Analog
3
Line Contactor Design
With Line Contactor
Output Voltage
200-240V AC
Product Type
Variable Frequency Drive
Control Type
PLC
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Number of Outputs - Analog
2
Start/Stop Control
Programmable
Input Type
Analog, Digital
Includes Ethernet Port
Yes
Color
Black/Green
Number of Outputs - Relay
3
Number of Inputs - Digital
8
Number of Outputs - Digital
0
IP Rating
IP21
Output Frequency - Minimum
0.1 Hz
Output Current - Maximum
176 A
Includes Brake Chopper
No
Adjustable Acceleration Time
0.01 to 9999 sec
Application
Process and Utilities
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Bypass Design
No Bypass
Adjustable Deceleration Time
0.01 to 9999 sec
Input Voltage
200-240V AC
Output Frequency - Maximum
500 Hz
Includes Communication Port
Yes
Output Power - Kilowatt - Maximum
37 kW, 45 kW
Accepts External Control Inputs
Yes
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Output Phase
Three
Input Frequency
60/50 Hz
Output Type
Analog, Digital, Relay
Series
Altivar Process ATV600
Output Horsepower
50 hp, 60 hp
Dynamic Braking
No
Torque Application
Constant Torque, Variable Torque
Style
Chassis
Includes EMI Filter
Yes
Wire Color
Black/Green
Container Type
Chassis

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Frequency 60/50 Hz, Output Voltage 200-240V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews