Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D18M3
  • Zoro # G113302265

product price: 
$
5,384.99
/ea
Free Shipping & Returns

Key Features

Output Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D18M3
Zoro #
G113302265
UPC #
3606480883637
Country of Origin
India
Output Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure
Open
Output Frequency Range
599 Hz
Output Voltage
240V AC
Control Method
Local and Remote
Item
Variable Frequency Drive
Input Voltage
240V AC
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Control Type
Local and Remote
Dynamic Braking
Yes
With Bypass / No Bypass
No Bypass
Digital Readout
Output Current; Output Frequency; Output Voltage
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Phase AC
Three
Input Voltage Range
200V AC to 240V AC
Output Voltage Range
200V AC to 240V AC
Series
ATV930
Number of Outputs
(2) Analog, (2) Digital
Number of Inputs
(10) Digital, (3) Analog
Application
Industrial
Brake Chopper Included
Yes
Input Type
Analog, Digital
Ethernet Port Included
Yes
Output Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Style
Compact
Color
Black/Green
Maximum Output Power
25 hp
Maximum Output Current
78.4 A
Enclosure Rating
IP21
Output Phase
Three
Number of Inputs - Digital
10
Output Frequency - Minimum
599 Hz
Line Contactor Design
With Line Contactor
Number of Inputs - Analog
3
IP Rating
IP21
Number of Outputs - Analog
2
Includes Ethernet Port
Yes
Output Horsepower
25 hp
Output Frequency - Maximum
599 Hz
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Includes Brake Chopper
Yes
Output Current - Maximum
78.4 A
Input Phase
Three
Number of Outputs - Digital
2
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
8 7/8 in
Overall Depth
10 3/4 in
Overall Height
26 1/2 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 25 hp, Maximum Output Current 78.4 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.