Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630U15M3US
  • Zoro # G822796744

product price: 
$
2,057.99
/ea
Free Shipping & Returns

Key Features

Output Power - Kilowatt - Maximum
0.75 kW, 1.5 kW
Input Phase
Three
Overall Height
350 mm
Output Horsepower
1 hp, 2 hp
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630U15M3US
Zoro #
G822796744
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
350 mm
Overall Width
144 mm
Overall Depth
203 mm

Details

Output Power - Kilowatt - Maximum
0.75 kW, 1.5 kW
Input Phase
Three
Item
Variable Speed Drive
Output Horsepower
1 hp, 2 hp
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Color
Black/Green
Includes EMI Filter
No
Product Type
Variable Frequency Drive
IP Rating
IP21
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Style
Chassis
Output Phase
Three
Output Voltage
200-240V AC
Start/Stop Control
Programmable
Adjustable Deceleration Time
0.01 to 9999 sec
Line Contactor Design
With Line Contactor
Control Type
PLC
Includes Brake Chopper
No
Number of Inputs - Analog
3
Series
Altivar Process ATV600
Number of Outputs - Digital
0
Output Type
Analog, Digital, Relay
Dynamic Braking
No
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Bypass Design
No Bypass
Output Frequency - Maximum
500 Hz
Input Voltage
200-240V AC
Includes Communication Port
Yes
Application
Process and Utilities
Output Current - Maximum
8 A
Number of Inputs - Digital
8
Torque Application
Constant Torque, Variable Torque
Adjustable Acceleration Time
0.01 to 9999 sec
Accepts External Control Inputs
Yes
Number of Outputs - Analog
2
Includes Ethernet Port
Yes
Output Frequency - Minimum
0.1 Hz
Number of Outputs - Relay
3
Input Type
Analog, Digital
Input Frequency
60/50 Hz

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Frequency 60/50 Hz, Output Voltage 200-240V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.