
Vb-7211-0-4-08 1" Union Straight
Mfr # VB-7211-0-
Zoro # G6565475
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Size
1/2" to 2" FNPT, 2-1/2" to 6" flanged
Body Material
Brass
Temp. Range
20°F to 281°F
Max. Pressure (PSI)
35 psid (241 kPa) for water, 20 psid (138 kPa) for steam
Type
Valve Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VB-7211-0-
Zoro #
G6565475
UPC #
-
Country of Origin
United States
Dimensions
Size
1/2" to 2" FNPT, 2-1/2" to 6" flanged
Details
Body Material
Brass
Temp. Range
20°F to 281°F
Max. Pressure (PSI)
35 psid (241 kPa) for water, 20 psid (138 kPa) for steam
Type
Valve Only
Description
Vb-7211-0-4-08 1" Union Straight 2-Way N.O. Valve Body - 250 Psig Static Cv=14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.