Zoro Homepage

Vb-7223-0-4-05 3/4" Ips 2-Way

  • Mfr # VB-7223-0-

  • Zoro # G6565448


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Size
3/4 in
Body Material
Brass
Max. Pressure (PSI)
35 psid (241 kPa) for water, 20 psid (138 kPa) for steam
Temp. Range
20°F to 281°F
Type
Valve Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-7223-0-
Zoro #
G6565448
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4 in

Details

Body Material
Brass
Max. Pressure (PSI)
35 psid (241 kPa) for water, 20 psid (138 kPa) for steam
Temp. Range
20°F to 281°F
Type
Valve Only

Description

Vb-7223-0-4-05 3/4" Ips 2-Way N.C. Valve Body For Water Or Steam 5.5 Cv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.