Zoro Homepage

Voltage Interface Module, IEC, 690V AC

  • Mfr # TPRVM001

  • Zoro # G310081529


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Starter Style
IEC
Accessory Type
Voltage Interface Module
Voltage
690V AC
Compatible with Series
TeSys Island
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPRVM001
Zoro #
G310081529
UPC #
3606489832889
Country of Origin
Indonesia

Details

Item
Module
Starter Style
IEC
Accessory Type
Voltage Interface Module
Voltage
690V AC
Compatible with Series
TeSys Island

Description

Module, Accessory Type Voltage Interface Module, Starter Style IEC, NEMA Size Not Applicable, Voltage 690V AC, Compatible with Series TeSys Island

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.