Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voltage Sensing Relay, 5A, 12VDC, 6 Pins

  • Mfr # RM17UAS14

  • Zoro # G3459058


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
Voltage Sensing Relay
Input or Control Voltage
12V DC
DC Contact Rating - Relay
5A @ 12V
Number of Pins - Relay
6
Mounting - Relay
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM17UAS14
Zoro #
G3459058
UPC #
389119405102
Country of Origin
Indonesia

Dimensions

Body Width - Relay
0.69 in
Overall Height - Relay
3.65 in
Body Depth - Relay
2.84 in
Body Height - Relay
3.54 in
Body Width
0.69 in
Overall Depth
2.84 in
Body Depth
2.84 in
Body Height
3.54 in
Width
17.5 mm

Details

Item - Relay
Voltage Sensing Relay
Input or Control Voltage
12V DC
DC Contact Rating - Relay
5A @ 12V
Number of Pins - Relay
6
Mounting - Relay
DIN Rail
Pick Up Range
7 to 20V DC
Drop-Out Range
+/- 10%
Item
Voltage Sensing Relay
Trip Delay
0.10 to 10 sec
Input Voltage
12V DC
Current Rating
5 A
Maximum Switching Current
5 A
Weight
2.82 oz
Mounting Style
DIN Rail
Monitored Parameters
Overcurrent, Undercurrent
Maximum Switching Capacity
1,250 VA
Minimum Switching Current
10 mA
Base Shape
Square
Contact Rating (DC)
5 A @ 12V
Power Consumption
1 W
Maximum Switching Voltage
250V AC/DC
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-40 Degrees F
Standards
C-Tick, CSA Certified, EN/IEC 60255-6, GL, GOST, UL Listed
Number of Pins
6
IP Rating
IP20; IP30
Mechanical Operating Durability
30,000,000
[Us] Rated Supply Voltage
12 V DC +/- 10 %
Ambient Air Temperature For Operation
-20-50°C
Pollution Degree
3 IEC 60664-1
Connections - Terminals
screw terminals, 1 x 0.5...1 x 4 mm² AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...2 x 2.5 mm² AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end
Product Certifications
CSA || C-tick || GL || UL || GOST
Non-Dissipating Shock Wave
4 kV IEC 60255-5 || 4 kV IEC 60664-1 || 4 kV IEC 61000-4-5
Relay Monitored Parameters
overvoltage or undervoltage detection || self-powered
Compatibility Code
RM17
Switching Capacity In Va
1250 VA
Electrical Durability
100000 cycles
Ip Degree Of Protection
IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
Tightening Torque
0.6-1 N.m IEC 60947-1
Polarity
non reversible polarity on DC supply
Electromagnetic Compatibility
emission standard for industrial environments EN/IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments EN/IEC 61000-6-3 || immunity for industrial environments NF EN/IEC 61000-6-2
Immunity To Microbreaks
20 ms 12 V
Measurement Range
9...15 V voltage DC
Utilisation Category
AC-12 IEC 60947-5-1 || AC-13 IEC 60947-5-1 || AC-14 IEC 60947-5-1 || AC-15 IEC 60947-5-1 || DC-12 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || DC-14 IEC 60947-5-1
Operating Rate
<= 360 operations/hour full load
Time Delay Type
adjustable 0.1...10 s, 0 + 10 % on crossing the threshold
Reset Time
1500 ms time delay
Nominal Output Current
5A
Dielectric Test Voltage
2 kV AC 50 Hz, 1 min IEC 60255-5 || 2 kV AC 50 Hz, 1 min IEC 60664-1
Relative Humidity
95-95 % 55-55°C IEC 60068-2-30
Repeat Accuracy
+/- 0.5 % input and measurement circuit || +/- 1 % time delay
Measurement Accuracy
+/- 10 % of the full scale value
Housing Material
self-extinguishing plastic
Mechanical Durability
30000000 cycles
Overvoltage Category
III IEC 60664-1
Supply Voltage Limits
7-20 V DC
Insulation Resistance
> 500 MOhm 500 V DC IEC 60255-5 || > 500 MOhm 500 V DC IEC 60664-1
Hysteresis
5-20 % threshold setting
[Ui] Rated Insulation Voltage
250 V IEC 60664-1 || 400 V IEC 60664-1
Quality Labels
CE
Relay Type
voltage control relay
Run-Up Delay At Power-Up
1000 ms DC
Contacts Type And Composition
1 C/O
Relay Name
RM17UAS
Product Or Component Type
voltage control relay
Measurement Error
< 1 % over the whole range with voltage variation || 0.2 %/°C with temperature variation
Mounting Support
35 mm symmetrical DIN rail conforming to EN/IEC 60715
Maximum Power Consumption In W
1 W DC
Local Signalling
for power ON LED (green) || for relay ON LED (yellow)
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
0.35 mm 5-57.6 Hz)IEC 60068-2-6 || 1 gn 57.6-150 Hz)IEC 60255-21-1
Product Specific Application
for single-phase and DC supply
Operating Position
any position without derating
Output Contacts
1 C/O
Shock Resistance
5 gn IEC 60068-2-27

Description

Voltage Sensing Relay, Base Shape Square, Current Rating 5 A, Input Voltage 12V DC, Pick Up Range 7 to 20V DC, Drop-Out Range +/- 10 Percent, Monitored Parameters Overcurrent, Undercurrent, Number of Pins 6, Contact Rating (DC) 5 A @ 12V, IP Rating IP20; IP30, Mounting Style DIN Rail, Body Depth 2.84 in, Body Height 3.54 in, Body Width 0.69 in, Maximum Operating Temperature 158 Degrees F, Maximum Switching Capacity 1,250 VA, Maximum Switching Current 5 A, Maximum Switching Voltage 250V AC/DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.