VoltSensingRely, 8A, 24-240VAC/DC, 12Pin

  • Mfr # RM22UA23MR

  • Zoro # G3459995


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
Voltage Sensing Relay
Input or Control Voltage
24 to 240V AC/DC
AC Contact Rating - Relay
8A @ 24/240V
Number of Pins - Relay
6
Mounting - Relay
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM22UA23MR
Zoro #
G3459995
UPC #
785901057826
Country of Origin
Indonesia

Dimensions

Body Height - Relay
3.54 in
Body Width - Relay
0.89 in
Body Depth - Relay
3.13 in
Overall Height - Relay
3.54 in
Body Width
0.89 in
Body Height
3.54 in
Overall Depth
3.13 in
Body Depth
3.13 in
Width
22.5 mm

Details

Item - Relay
Voltage Sensing Relay
Input or Control Voltage
24 to 240V AC/DC
AC Contact Rating - Relay
8A @ 24/240V
Number of Pins - Relay
6
Mounting - Relay
DIN Rail
Pick Up Range
20.4 to 264V AC/DC
Drop-Out Range
+/- 10%
Input Voltage
24 to 240V AC/DC
Phase
1 phase
Item
Voltage Sensing Relay
Weight
3.88 oz
Monitored Parameters
Overvoltage
Maximum Switching Current
8 A
Current Rating
8 A
Mechanical Operating Durability
10,000,000
Contact Rating (AC)
8 A @ 24/240V
Minimum Switching Current
10 mA
Number of Pins
12
Maximum Operating Temperature
158 Degrees F
Maximum Switching Capacity
2,000 VA
Mounting Style
DIN Rail
Maximum Switching Voltage
250V AC
Power Consumption
3.5 VA
Standards
CCC, CE Certified, CSA Certified, EAC, EN/IEC 60255-1, GL, RCM, UL Listed
IP Rating
IP20; IP40; IP50
Base Shape
Square
Minimum Operating Temperature
-40 Degrees F
Utilisation Category
AC-15 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || AC-1 IEC 60947-4-1 || DC-1 IEC 60947-4-1
Supply Circuit Type
DC
Electromagnetic Compatibility
immunity for residential, commercial and light-industrial environments EN/IEC 61000-6-1 || immunity for industrial environments EN/IEC 61000-6-2 || emission standard for residential, commercial and light-industrial environments EN/IEC 61000-6-3 || emission standard for industrial environments EN/IEC 61000-6-4 || electrostatic discharge 6 kV contact discharge)level 3 IEC 61000-4-2 || electrostatic discharge 8 kV air discharge)level 3 IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test 10 V/mlevel 3 IEC 61000-4-3 || electrical fast transient/burst immunity test 4 kV direct)level 4 IEC 61000-4-4 || electrical fast transient/burst immunity test 2 kV capacitive coupling)level 4 IEC 61000-4-4 || surge immunity test 4 kV common mode)level 4 IEC 61000-4-5 || surge immunity test 2 kV differential mode)level 4 IEC 61000-4-5 || conducted and radiated emissionsclass B group 1 CISPR 11 || conducted and radiated emissionsclass B CISPR 22
Mechanical Durability
10000000 cycles
Electrical Durability
100000 cycles
Product Certifications
CE || CCC || GL || RCM || UL || EAC || CSA
Overvoltage Category
III IEC 60664-1
Ambient Air Temperature For Operation
-20-50°C 60 Hz || -20-60°C 50 Hz
Contacts Type And Composition
2 C/O
Reset Time
1500 ms at maximum voltage
Compatibility Code
RM22
Tightening Torque
0.6-1 N.m IEC 60947-1
Mounting Support
35 mm DIN rail conforming to EN/IEC 60715
Shock Resistance
15 gn 11 ms) not in operation IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
Ip Degree Of Protection
IP20 IEC 60529 terminals) || IP40 IEC 60529 housing) || IP50 IEC 60529 front panel)
Immunity To Microbreaks
10 ms
Vibration Resistance
0.075 mm 10-58.1 Hz) not in operation IEC 60068-2-6 || 1 gn 10-58.1 Hz) not in operation IEC 60068-2-6 || 0.035 mm 58.1-150 Hz) in operation IEC 60068-2-6 || 0.5 gn 58.1-150 Hz) in operation IEC 60068-2-6
Pollution Degree
3 IEC 60664-1
Insulation
between supply and measurement
[Uimp] Rated Impulse Withstand Voltage
5 kV 1.2/50µs IEC 60255-27
Resistance Across Terminals
150 kOhm E2-M terminals || 300 kOhm E1-M terminals || 500 kOhm E3-M terminals
Response Time
<= 500 ms
Repeat Accuracy
+/- 0.5 % input and measurement circuit
Measurement Error
< 1 % over the whole range with voltage variation || 0.05 %/°C with temperature variation
[Ui] Rated Insulation Voltage
250 V IEC 60664-1
Maximum Power Consumption In W
1.5 W DC
[Us] Rated Supply Voltage
24...240 V AC/DC 50/60 Hz
Ambient Air Temperature For Storage
-40-70°C
Relay Name
RM22UA
Run-Up Delay At Power-Up
600 ms
Dielectric Test Voltage
2.5 kV AC 50 Hz, 1 min IEC 60255-27
Switching Capacity In Va
2000 VA
Contacts Material
cadmium free
Output Contacts
2 C/O
Relative Humidity
93-97 % 25-55°C IEC 60068-2-30
Housing Material
self-extinguishing plastic
Relay Monitored Parameters
overvoltage detection
Connections - Terminals
screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end || screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end || screw terminals, 1 x 0.5...1 x 3.3 mm² AWG 20...AWG 12) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end
Measurement Range
15...500 V voltage AC/DC 50/60 Hz
Insulation Resistance
> 100 MOhm 500 V DC
Hysteresis
5-50 % adjustable threshold setting
Power Consumption In Va
3.5-3.5 VA AC
Product Or Component Type
voltage control relay
Maximum Measuring Cycle
100 ms measurement cycle as true rms value
Relay Type
voltage control relay
Time Delay Type
without
Supply Voltage Limits
20.4-264 V AC/DC

Description

Voltage Sensing Relay, Base Shape Square, Current Rating 8 A, Input Voltage 24 to 240V AC/DC, Pick Up Range 20.4 to 264V AC/DC, Drop-Out Range +/- 10 Percent, Monitored Parameters Overvoltage, Number of Pins 12, Contact Rating (AC) 8 A @ 24/240V, IP Rating IP20; IP40; IP50, Mounting Style DIN Rail, Body Depth 3.13 in, Body Height 3.54 in, Body Width 0.89 in, Maximum Operating Temperature 158 Degrees F, Maximum Switching Capacity 2,000 VA, Maximum Switching Current 8 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.