Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VoltageSensingRelay, 12 Pins, 120-277VAC

  • Mfr # RM35UB3N30

  • Zoro # G3460327


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
Voltage Sensing Relay
AC Contact Rating - Relay
5A @ 120/240V
DC Contact Rating - Relay
5A @ 250V
Number of Pins - Relay
6
Mounting - Relay
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM35UB3N30
Zoro #
G3460327
UPC #
785901696629
Country of Origin
Indonesia

Dimensions

Body Depth - Relay
2.84 in
Body Width - Relay
1.38 in
Overall Height - Relay
3.65 in
Body Height - Relay
3.54 in
Body Depth
2.84 in
Body Width
1.38 in
Body Height
3.54 in
Overall Depth
2.84 in
Width
35 mm

Details

Item - Relay
Voltage Sensing Relay
AC Contact Rating - Relay
5A @ 120/240V
DC Contact Rating - Relay
5A @ 250V
Number of Pins - Relay
6
Mounting - Relay
DIN Rail
Restart Time Delay
1.5 sec
Input Voltage
120 to 277V AC
Restart
Auto
Contact Form
DPDT
Item
Voltage Sensing Relay
Minimum Operating Temperature
-4 Degrees F
Monitored Parameters
Absence of Neutral, Overvoltage, Undervoltage
Maximum Operating Temperature
122 Degrees F
Current Rating
5 A
Maximum Switching Voltage
250V AC/DC
Mechanical Operating Durability
30,000,000
Frequency
50/60 Hz
IP Rating
IP30
Electrical Operating Durability
100,000
Number of Pins
12
Maximum Switching Capacity
1,250 VA
Weight
4.64 oz
Housing Material
Plastic
Contact Rating (AC)
5 A @ 120/240V
Mounting Style
DIN Rail
Contact Rating (DC)
5 A @ 250V
Power Consumption
1,250 VA
Minimum Switching Current
10 mA
Standards
C-Tick, CSA Certified, EN/IEC 60255-1, EN/IEC 61000-6-4, EU RoHS, GL, GOST, Reach Regulation, UL Listed
Maximum Switching Current
5 A
Base Shape
Square
Operating Position
any position without derating
Hysteresis
2-2 %
Nominal Output Current
5A
Mounting Support
35 mm symmetrical DIN rail conforming to EN/IEC 60715
Output Contacts
1 C/O + 1 C/O, 1 per threshold
Ambient Air Temperature For Operation
-20-50°C
Product Specific Application
for 3-phase supply
Reset Time
1500 ms time delay
Measurement Range
114...329 V voltage AC 50/60 Hz
Relay Monitored Parameters
absence of neutral || overvoltage and undervoltage between phases || overvoltage and undervoltage between neutral
Insulation Resistance
> 500 MOhm 500 V DC IEC 60255-5 || > 500 MOhm 500 V DC IEC 60664-1
Non-Dissipating Shock Wave
4 kV
[Us] Rated Supply Voltage
120...277 V AC 50/60 Hz +/- 10 %
Ambient Air Temperature For Storage
-40-70°C
Operating Rate
<= 360 operations/hour full load
Vibration Resistance
0.35 mm 5-57.6 Hz)IEC 60068-2-6 || 1 gn 57.6-150 Hz)IEC 60255-21-1
Local Signalling
for power ON LED (green) || for relay ON LED (yellow)
Product Or Component Type
voltage control relay
Measurement Error
< 1 % over the whole range with voltage variation || 0.05 %/°C with temperature variation
Response Time
< 200 ms (in the event of a fault)
Run-Up Delay At Power-Up
650 ms
Quality Labels
CE
Voltage Detection Threshold
114 V
Contacts Type And Composition
2 C/O
Product Certifications
UL || C-tick || GL || CSA || GOST
Electrical Durability
10000 cycles
Relative Humidity
95-95 % 55-55°C IEC 60068-2-30
Shock Resistance
5 gn IEC 60068-2-27
Maximum Measuring Cycle
150 ms measurement cycle as true rms value
Measurement Accuracy
+/- 10 % of the full scale value
Pollution Degree
3 IEC 60664-1
Control Circuit Frequency
50...60 Hz +/- 15 %
Power Consumption In Va
0-3.9 VA AC
Mechanical Durability
30000000 cycles
Switching Capacity In Va
1250 VA
Utilisation Category
AC-12 IEC 60947-5-1 || AC-13 IEC 60947-5-1 || AC-14 IEC 60947-5-1 || AC-15 IEC 60947-5-1 || DC-12 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || DC-14 IEC 60947-5-1
Tightening Torque
0.6-1 N.m IEC 60947-1
Compatibility Code
RM3
Ip Degree Of Protection
IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
Relay Name
RM35UB3
Supply Voltage Limits
114-329 V AC
[Ui] Rated Insulation Voltage
400 V IEC 60664-1
Dielectric Test Voltage
2 kV AC 50 Hz, 1 min
Time Delay Type
adjustable 0.3...30 s, 0 + 10 % on crossing the threshold
Functionality
overvoltage and undervoltage detection
Relay Type
voltage control relay
Electromagnetic Compatibility
emission standard for industrial environments EN/IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments EN/IEC 61000-6-3 || immunity for industrial environments NF EN/IEC 61000-6-2
Repeat Accuracy
+/- 0.5 % input and measurement circuit || +/- 1 % time delay
Overvoltage Category
III IEC 60664-1
Connections - Terminals
screw terminals, 1 x 0.5...1 x 4 mm² AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...2 x 2.5 mm² AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end

Description

Voltage Sensing Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 5 A @ 120/240V, Contact Rating (DC) 5 A @ 250V, Current Rating 5 A, Flat Pin Width Not Applicable, Input Voltage 120 to 277V AC, Monitored Parameters Absence of Neutral, Overvoltage, Undervoltage, Number of Pins 12, Restart Auto, Restart Time Delay 1.5 sec, IP Rating IP30, Mounting Style DIN Rail, Body Depth 2.84 in, Body Height 3.54 in, Body Width 1.38 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.