Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VoltSensingRely, 8A, 24-240VAC/DC, 12Pin

  • Mfr # RM22UA22MR

  • Zoro # G3456373


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
Voltage Sensing Relay
Input or Control Voltage
24 to 240V AC/DC
AC Contact Rating - Relay
8A @ 24/240V
Number of Pins - Relay
6
Mounting - Relay
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM22UA22MR
Zoro #
G3456373
UPC #
785901031369
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
3.54 in
Body Depth - Relay
3.13 in
Body Width - Relay
0.89 in
Body Height - Relay
3.54 in
Body Width
0.89 in
Body Depth
3.13 in
Overall Depth
3.13 in
Body Height
3.54 in
Width
22.5 mm

Details

Item - Relay
Voltage Sensing Relay
Input or Control Voltage
24 to 240V AC/DC
AC Contact Rating - Relay
8A @ 24/240V
Number of Pins - Relay
6
Mounting - Relay
DIN Rail
Pick Up Range
20.4 to 264V AC/DC
Drop-Out Range
+/- 10%
Trip Delay
0.10 to 10 sec
Phase
1 phase
Input Voltage
24 to 240V AC/DC
Item
Voltage Sensing Relay
Maximum Switching Capacity
2,000 VA
Weight
3.88 oz
Monitored Parameters
Overvoltage
Maximum Switching Voltage
250V AC
Number of Pins
12
Minimum Operating Temperature
-40 Degrees F
Mechanical Operating Durability
10,000,000
Base Shape
Square
Maximum Operating Temperature
158 Degrees F
Mounting Style
DIN Rail
Standards
CCC, CE Certified, CSA Certified, EAC, EN/IEC 60255-1, GL, RCM, UL Listed
Power Consumption
3.5 VA
IP Rating
IP20; IP40; IP50
Current Rating
8 A
Minimum Switching Current
10 mA
Maximum Switching Current
8 A
Contact Rating (AC)
8 A @ 24/240V
Ambient Air Temperature For Operation
-20-50°C 60 Hz || -20-60°C 50 Hz
Overvoltage Category
III IEC 60664-1
[Us] Rated Supply Voltage
24...240 V AC/DC 50/60 Hz
Shock Resistance
15 gn 11 ms) not in operation IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
Measurement Range
1...100 V voltage AC/DC 50/60 Hz
Product Or Component Type
voltage control relay
Ip Degree Of Protection
IP20 IEC 60529 terminals) || IP40 IEC 60529 housing) || IP50 IEC 60529 front panel)
Resistance Across Terminals
110 kOhm E2-M terminals || 22 kOhm E1-M terminals || 220 kOhm E3-M terminals
Relative Humidity
93-97 % 25-55°C IEC 60068-2-30
Supply Voltage Limits
20.4-264 V AC/DC
Maximum Measuring Cycle
100 ms measurement cycle as true rms value
Response Time
<= 500 ms
Relay Type
voltage control relay
Tightening Torque
0.6-1 N.m IEC 60947-1
Compatibility Code
RM22
Connections - Terminals
screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end || screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end || screw terminals, 1 x 0.5...1 x 3.3 mm² AWG 20...AWG 12) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end
Electrical Durability
100000 cycles
Utilisation Category
AC-15 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || AC-1 IEC 60947-4-1 || DC-1 IEC 60947-4-1
Contacts Material
cadmium free
Measurement Error
< 1 % over the whole range with voltage variation || 0.05 %/°C with temperature variation
Relay Monitored Parameters
overvoltage detection
Hysteresis
5-50 % adjustable threshold setting
Output Contacts
2 C/O
Electromagnetic Compatibility
immunity for residential, commercial and light-industrial environments EN/IEC 61000-6-1 || immunity for industrial environments EN/IEC 61000-6-2 || emission standard for residential, commercial and light-industrial environments EN/IEC 61000-6-3 || emission standard for industrial environments EN/IEC 61000-6-4 || electrostatic discharge 6 kV contact discharge)level 3 IEC 61000-4-2 || electrostatic discharge 8 kV air discharge)level 3 IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test 10 V/mlevel 3 IEC 61000-4-3 || electrical fast transient/burst immunity test 4 kV direct)level 4 IEC 61000-4-4 || electrical fast transient/burst immunity test 2 kV capacitive coupling)level 4 IEC 61000-4-4 || surge immunity test 4 kV common mode)level 4 IEC 61000-4-5 || surge immunity test 2 kV differential mode)level 4 IEC 61000-4-5 || conducted and radiated emissionsclass B group 1 CISPR 11 || conducted and radiated emissionsclass B CISPR 22
Switching Capacity In Va
2000 VA
Mounting Support
35 mm DIN rail conforming to EN/IEC 60715
Contacts Type And Composition
2 C/O
Vibration Resistance
0.075 mm 10-58.1 Hz) not in operation IEC 60068-2-6 || 1 gn 10-58.1 Hz) not in operation IEC 60068-2-6 || 0.035 mm 58.1-150 Hz) in operation IEC 60068-2-6 || 0.5 gn 58.1-150 Hz) in operation IEC 60068-2-6
Reset Time
1500 ms at maximum voltage
Supply Circuit Type
DC
Time Delay Type
without
Power Consumption In Va
3.5-3.5 VA AC
Housing Material
self-extinguishing plastic
Insulation Resistance
> 100 MOhm 500 V DC
Immunity To Microbreaks
10 ms
Repeat Accuracy
+/- 0.5 % input and measurement circuit
Ambient Air Temperature For Storage
-40-70°C
Pollution Degree
3 IEC 60664-1
Maximum Power Consumption In W
1.5 W DC
Mechanical Durability
10000000 cycles
Relay Name
RM22UA
Product Certifications
CE || CCC || EAC || CSA || RCM || UL || GL
Run-Up Delay At Power-Up
600 ms
Dielectric Test Voltage
2.5 kV AC 50 Hz, 1 min IEC 60255-27
Insulation
between supply and measurement

Description

Voltage Sensing Relay, Base Shape Square, Current Rating 8 A, Input Voltage 24 to 240V AC/DC, Pick Up Range 20.4 to 264V AC/DC, Drop-Out Range +/- 10 Percent, Monitored Parameters Overvoltage, Number of Pins 12, Contact Rating (AC) 8 A @ 24/240V, IP Rating IP20; IP40; IP50, Mounting Style DIN Rail, Body Depth 3.13 in, Body Height 3.54 in, Body Width 0.89 in, Maximum Operating Temperature 158 Degrees F, Maximum Switching Capacity 2,000 VA, Maximum Switching Current 8 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.