This item is Discontinued.

Schneider Electric Warning Light, LED, Blue, 24VAC or 24-48VDC XVBL4B6

Warning Light, LED, Blue, 24VAC or 24-48VDC (Discontinued)

  • Mfr # XVBL4B6
  • Zoro # G2258216
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XVBL4B6
Zoro #
G2258216
UPC #
785901844211
Country of Origin
Czechia

Dimensions

Height
5 1/2 in
Diameter
2 3/4 in
Overall Diameter
2 3/4 in
Overall Depth
5 15/32 in

Details

Item
Warning Light W/O Lamp
Color
Blue
Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60
Housing Material
Glass Reinforced Polyamide
Standards
CCC, CSA C22.2 No. 14, EAC, EN/IEC 60947-5-1, RoHS, UL 508
Features
Dust Resistant, Impact Resistant
Mounting
Surface
Operating Temp.
-40 Degrees to 158 Degrees F
Lens Design
Screw-on Dome
Current Drawn
1300mA AC/850mA DC
Light Output
7W
Includes
Base
Rating
IP65, NEMA 1, 4X, 12
Voltage
24V AC/24 to 48V DC
Product Type
Indicator Light
Connection Type
Screw Terminal
NEMA Rating
NEMA 4X
Operating Current
0.850 A @ 24 to 48V DC, 1.300 A @ 24V AC
Vibration
No Vibration
Lens Shape
Dome
Light Operating Mode
Flashing
Light Source
LED
Lifespan
50,000 hr
Lens Color
Blue
For Location
Indoor
Operating Temperature - Maximum
158 Degrees F
Lamp Color
Blue
Wattage
7 W
Water Resistance
Water Resistant
Mounting Style
Surface Mount
Operating Temperature - Minimum
-40 Degrees F
Control Protocol
Direct Wire
IP Rating
IP65, IP66
Includes Mounting Hardware
No Mounting Hardware

Description

Warning Light W/O Lamp, Color Blue, Lamp Type LED, Flashes per Minute 60, Light Output 7W, Lamp Life 50,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyamide, Mounting Surface, Operating Temp. -40 Degrees to 158 Degrees F, Rating IP65, NEMA 1, 4X, 12, Power Source Wire, Current Drawn 1300mA AC/850mA DC, Height 5 1/2 in, Voltage 24V AC/24 to 48V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.