Shop SCHNEIDER ELECTRIC

Complete body for illuminated push button, Harmony XB6, white light block, with body/fixing collar, integral LED, 12.24V, 1NO

  • Mfr # ZB6ZB11B

  • Zoro # G4607982


product price:  $20.59
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Faston
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB6ZB11B
Zoro #
G4607982
UPC #
-
Country of Origin
Spain

Dimensions

Cad Overall Width
24 mm
Cad Overall Height
18 mm
Cad Overall Depth
51 mm

Details

Item
Push Button with Contact Block
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Faston
Standards
CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-1, JIS C 4520, EN/IEC 60947-5-5, UL 508, JIS C 852
Electrical Reliability
Λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % EN/IEC 60947-5-4
Light Source Colour
white
Light Source
LED
Resistance To Fast Transients
2 kV IEC 61000-4-4
[Us] Rated Supply Voltage
12 to 24 V AC/DC
Operating Force
1.6 N NO changing electrical state
Connections - Terminals
Faston connector 2.8 x 0.5 mm
Terminals Description Iso N°1
(13-14)NO
Ambient Air Temperature For Storage
-40-70°C
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Signalling Type
steady
Device Short Name
ZB6
Protective Treatment
TC
Fixing Collar Material
plastic
Contact Operation
slow-break
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-2-6 || 8 kV in free air (in insulating parts) IEC 61000-2-6
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Bulb Base
integral LED
Positive Opening
with EN/IEC 60947-5-1 appendix K
Supply Voltage Limits
6-30 V AC/DC
Current Consumption
15 mA
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Ambient Air Temperature For Operation
-25-70°C
Electrical Shock Protection Class
class II IEC 61140
Contacts Material
silver alloy (Ag/Ni)
Contacts Type And Composition
1 NO
Electromagnetic Emission
class B IEC 55011
Operating Travel
2 mm NO changing electrical state) || 4.3 mm total travel)
Product Certifications
CSA || CCC || UL || GOST
Contacts Usage
standard
Short-Circuit Protection
6 A cartridge fuse gG EN/IEC 60947-5-1
Product Or Component Type
complete body for illuminated push-button
Surge Withstand
1 kV direct contact IEC 61000-4-5 || 2 kV in free air IEC 61000-4-5
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 || 1.5 A 240 V, AC-15, B300 || 0.1 A 250 V, DC-13, R300 || 0.22 A 125 V, DC-13, R300
Range of Product
Harmony XB6

Description

White light block with body/fixing colla

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.