WirelessHandyBoxKit, 0.87inMastDia, Green

  • Mfr # ZBRM22BA0

  • Zoro # G8713465


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Green
Mast Diameter
0.87"
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, IP65, UL 508
Overall Length
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBRM22BA0
Zoro #
G8713465
UPC #
785901667513
Country of Origin
France

Dimensions

Mast Diameter
0.87"
Overall Length
6.1 in
Mounting Diameter
22 mm

Details

Item
Wireless Handy Box
Material
Plastic
Color
Green
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, IP65, UL 508
Power Rating
3 mW
For Use With
ZBRT1, ZBRT2 Wireless Transmitter, Mobile and Static Applications
Features
1 Transmitter with Maintained Action (Top), 1 Transmitter with Momentary Action (Bottom), 2 Push-Button Heads, Plastic Handy Box, Set of 6-Colored Push-Button Caps
Compatible with Manufacturer Model Number
ZBRT1, ZBRT2
Compatible with Series
XB5R
Compatible Product Type
Mobile and Static Applications, Wireless Transmitters
Fixing Collar Material
plastic
Mechanical Robustness
free fall resistance 1000 mm EN/IEC 60068-2-32
Shock Resistance
25 gn 6 ms) 6000 shocks IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Response Time
< 2 ms
Acquisition Time
2 ms
Operator Profile
flush
Mechanical Durability
400000 cycles
Contact Operation
1 simple and double action UP/DOWN push-buttons
Bezel Material
plastic
Ambient Air Temperature For Storage
-40-70 °C
Communication Port Protocol
Zigbee green power 2.4 GHz
Ik Degree Of Protection
IK03 IEC 50102
Product Or Component Type
wireless and batteryless transmitter
Electromagnetic Compatibility
electrostatic discharge immunity test 8 kV in free air (in insulating parts)) IEC 61000-4-2 || electrostatic discharge immunity test 4 kV on contact (on metal parts)) IEC 61000-4-2 || susceptibility to electromagnetic fields 20 V/m 80...3000 MHz) IEC 61000-4-3 || susceptibility to electromagnetic fields 6 V/m 3000...6000 MHz, distance = 20 m) IEC 61000-4-3
Operating Force
25 N C/O changing electrical state
Ip Degree Of Protection
IP65 IEC 60529 front face) || IP65 UL Type 12 front face)
Emission Power
3 mW
Kit Composition
1 transmitter || 1 set of caps || 1 handy box || 2 push-button head 22 mm || 2 fixing collars
Operator Additional Information
set of caps
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Operation
-25-55 °C
Vibration Resistance
5 gn 11-500 Hz)IEC 60068-2-6 || +/- 10 mm 2-11 Hz)IEC 60068-2-6
Type Of Operator
spring return push-button with transmitter
Relative Humidity
95-95 % 70-70 °C without condensation
Maximum Sensing Distance
100 m in free field || 25 m transmitter in the handy box and receiver in a metal enclosure || 300 m transmitter in the handy box, receiver in metal enclosure and use relay-antenna
Operating Travel
4.3 mm total travel)
Product Certifications
CSA || UL || CCC || C-tick || BT 2006/95/EC || EAC
Compatible Manufacturer Part Number
ZBRT1, ZBRT2
Compatible Manufacturer Model Number
ZBRT1, ZBRT2
Compatible with Manufacturer Model No.
ZBRT1, ZBRT2
Compatible with Mfr. Model No.
ZBRT1, ZBRT2
For Use with Mfr Model Number
ZBRT1, ZBRT2
For Use With Mfr. Model Number
ZBRT1, ZBRT2
Compatible Pump Manufacturer Part Number
ZBRT1, ZBRT2
Compatible Mfr. Model Number
ZBRT1, ZBRT2

Description

Wireless Handy Box Kit, For Use With Mobile and Static Applications, ZBRT1, ZBRT2 Wireless Transmitter, Features 1 Transmitter with Maintained Action (Top), 1 Transmitter with Momentary Action (Bottom), 2 Push-Button Heads, Plastic Handy Box, Set of 6-Colored Push-Button Caps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.