Shop SCHNEIDER ELECTRIC

Wireless Push Button Kit, Flush, Momentary Action, Non-Illuminated, Black

  • Mfr # XB4RFB01
  • Zoro # G4064417

product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XB4RFB01
Zoro #
G4064417
UPC #
785901910114
Country of Origin
Indonesia
Item
Wireless Push Button Kit
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508
Number of Operators
1
Material
Metal
Color
Black
Voltage
24V DC
Legend Markings
No Legend
IP Rating
IP30
NEMA Rating
12
Type of Operator
Flush Push Button
Includes
Non-Programmable Receiver with (1) Relay Output
Legend
None
Series
XB4R
Control Type
wireless and batteryless push-button Ø 22 mm assembled on fixing collar
Kit Composition
1 22 mm || 1 fixing collars || 1 push-button head 22 mm || 1 transmitter || 1 receiver || 1 set of caps
Compatibility Code
XB4R
Modulation Technique
O-QPSK
Device Short Name
XB4R
Number Of Channels
1
Communication Port Protocol
Zigbee IEEE 802.15.4
Level Or Class
5M00G7W
Radio Agreement
ARIB T66 || RSS || ICASA || SRRC || FCC || ANATEL
Product Or Component Type
wireless and batteryless package
Antenna Type
omnidirectional
Product Certifications
CCC || C-tick || GOST || CSA || UL
[Us] Rated Supply Voltage
24 V, 24 V DC
Max Power Consumption In W
1 mW
Marking
CE
Type Of Receiver
non-programmable receiver 1 relay)
Customizable
no
Transmission Frequency
2405 MHz transmitter || 2405 MHz receiver
Antenna Gain
0 dBi
NEMA Enclosure Rating
12
Operator Voltage Rating - Maximum
24V DC
Operator Material
Metal

Dimensions

Panel Cutout Diameter
22 mm
Length
4.21 in
Height
3.58 in
Size
22 mm
Width
4.02 in
Length (Straight Wireway)
4.21 in
Bandwidth
5-5 MHz
Manufacturer Warranty Length
18 mo
Overall Depth
2.78 in
Overall Height
3.94 in
Overall Width
1.42 in

Description

Wireless Push Button Kit, Color Black, Voltage 24V DC, Action Momentary, Material Metal, NEMA Rating 12, IP Rating IP30, Number of Operators 1, Size 22 mm, Type of Operator Flush Push Button, Height 3.58 in, Width 4.02 in, Length 4.21 in, Legend Markings No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508, Includes Non-Programmable Receiver with (1) Relay Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.