Shop SCHNEIDER ELECTRIC

Wireless Push Button Transmitter, Flush, Momentary Action, Non-Illuminated

  • Mfr # ZB5RTA432
  • Zoro # G4100844

product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB5RTA432
Zoro #
G4100844
UPC #
785901695295
Country of Origin
Indonesia
Item
Wireless Push Button Transmitter
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508
Color
Red
Material
Plastic
Type of Operator
Flush Push Button
IP Rating
IP30, IP65
Number of Operators
1
Legend Markings
O
NEMA Rating
12
Bezel Material
dark grey plastic
Legend
O
Series
XB5R
Product Certifications
C-tick || UL || CCC || CSA || GOST || BT 2006/95/EC
Mechanical Durability
1000000 cycles
Ip Degree Of Protection
IP66 IEC 60529 front face) || IP67 IEC 60529 front face) || IP69 IEC 60529 front face) || IP69K IEC 60529 front face)
Ambient Air Temperature For Storage
-40-70°C
Modulation Technique
O-QPSK
Electromagnetic Compatibility
electrostatic discharge immunity test 8 kV in free air (in insulating parts)) IEC 61000-4-2 || electrostatic discharge immunity test 4 kV on contact (on metal parts)) IEC 61000-4-2 || susceptibility to electromagnetic fields 20 V/m 80 to 3000 MHz) IEC 61000-4-3 || susceptibility to electromagnetic fields 6 V/m 3000 to 6000 MHz, distance = 20 m) IEC 61000-4-3
Level Or Class
5M00G7W
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Operator Profile
red flush, O white)
Max Power Consumption In W
1 mW
Antenna Type
omnidirectional
Electrical Composition Code
PW1
Response Time
< 2 ms
Transmission Frequency
2405 MHz
Relative Humidity
95-95 % -40-70°C without condensation
Mechanical Robustness
free fall resistance 1000 mm EN/IEC 60068-2-32
Acquisition Time
2 ms
Shape Of Signaling Unit Head
round
Emission Power
3 mW
Number Of Channels
16
Ambient Air Temperature For Operation
-40-70°C
Maximum Sensing Distance
100 m in free field || 25 m transmitter in a plastic box type XAL D and receiver in a metal enclosure || 300 m transmitter in box type XAL D, receiver in metal enclosure and use relay-antenna
Shock Resistance
25 gn 6 ms) 6000 shocks IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Or Component Type
wireless and batteryless transmitter
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Device Short Name
XB5R
Operating Travel
4.3 mm total travel)
Antenna Gain
0 dBi
Fixing Collar Material
plastic
Vibration Resistance
5 gn 11-500 Hz)IEC 60068-2-6 || +/- 10 mm 2-11 Hz)IEC 60068-2-6
Radio Agreement
ANATEL || ARIB T66 || FCC || ICASA || RSS
Ik Degree Of Protection
IK03 IEC 50102
Communication Port Protocol
Zigbee green power 2.4 GHz IEEE 802.15.4
Operating Force
10 N C/O changing electrical state
Legend Color
White
Resistance Properties
Shock Resistant, Vibration Resistant
Operator Material
Plastic
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
1,000,000
NEMA Enclosure Rating
12

Dimensions

Panel Cutout Diameter
22 mm
Height
1.3 in
Length
2.05 in
Width
3.39 in
Size
22 mm
Length (Straight Wireway)
2.05 in
Cad Overall Height
41.5 mm
Embedding Depth
42 mm
Bandwidth
5-5 MHz
Cad Overall Depth
43 mm
Mounting Diameter
22 mm
Cad Overall Width
30 mm
Overall Width
1.17 in
Overall Depth
2.05 in
Overall Height
1.62 in
Manufacturer Warranty Length
18 mo

Description

Wireless Push Button Transmitter, Color Red, Action Momentary, Material Plastic, NEMA Rating 12, IP Rating IP30, IP65, Number of Operators 1, Size 22 mm, Type of Operator Flush Push Button, Height 1.3 in, Width 3.39 in, Length 2.05 in, Legend Markings O, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.