Shop SCHNEIDER ELECTRIC
See all product information
Create Account
XV4 Blinking white Colored lens
- Mfr # XV4C57
- Zoro # G224884223
product price:Â
$
57.65
/ea
Key Features
IP Rating
IP65
Light Source
LED
NEMA Rating
NEMA 12
Light Operating Mode
Flashing
Housing Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV4C57
- Zoro #
- G224884223
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 1 5/8 in
- Overall Height
- 2 3/8 in
Details
- Item
- XV4 Blinking white Colored lens
- IP Rating
- IP65
- Light Source
- LED
- NEMA Rating
- NEMA 12
- Light Operating Mode
- Flashing
- Housing Material
- Polycarbonate
- Operating Temperature - Minimum
- 14 Degrees F
- Operating Current
- 30 mA @ 24V AC, 30 mA @ 24V DC
- Operating Temperature - Maximum
- 122 Degrees F
- Lifespan
- 50,000 hr
- Number of Lamps
- 1
- Lens Shape
- Cylinder
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.