Shop SCHNEIDER ELECTRIC
See all product information
Create Account
XV6 Flashing Blue Colored lens
- Mfr # XV6C66
- Zoro # G324881597
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Lens Shape
Cylinder
Overall Diameter
2 3/8 in
Light Source
LED
Standards
CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Operating Current
180 mA @ 24V AC, 250 mA @ 24V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV6C66
- Zoro #
- G324881597
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 2 3/8 in
- Overall Height
- 2 3/8 in
Details
- Item
- XV6 Flashing Blue Colored lens
- Lens Shape
- Cylinder
- Light Source
- LED
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Operating Current
- 180 mA @ 24V AC, 250 mA @ 24V DC
- Lifespan
- 50,000 hr
- Operating Temperature - Minimum
- -13 Degrees F
- NEMA Rating
- NEMA 12
- Number of Lamps
- 1
- Light Operating Mode
- Flashing
- Housing Material
- Polycarbonate
- Operating Temperature - Maximum
- 122 Degrees F
- IP Rating
- IP65
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.