XV4 Steady Blue Clear lens
- Mfr # XV4C26C
- Zoro # G724884020
product price:Â
$
48.99
/ea
Key Features
Operating Current
32 mA @ 24V AC, 38 mA @ 24V DC
Overall Height
2 3/8 in
Housing Material
Polycarbonate
Number of Lamps
1
Light Source
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV4C26C
- Zoro #
- G724884020
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 2 3/8 in
- Overall Diameter
- 1 5/8 in
Details
- Item
- XV4 Steady Blue Clear lens
- Operating Current
- 32 mA @ 24V AC, 38 mA @ 24V DC
- Housing Material
- Polycarbonate
- Number of Lamps
- 1
- Light Source
- LED
- Lens Shape
- Cylinder
- IP Rating
- IP65
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Operating Temperature - Maximum
- 122 Degrees F
- Light Operating Mode
- Steady
- NEMA Rating
- NEMA 12
- Operating Temperature - Minimum
- 14 Degrees F
- Lifespan
- 50,000 hr
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.