XV4 Steady Blue Colored lens
- Mfr # XV4C26
- Zoro # G024891742
product price:Â
$
31.75
/ea
Sold in multiples of 96 for
$3,048.00
Key Features
Overall Diameter
1 5/8 in
Operating Temperature - Maximum
122 Degrees F
Number of Lamps
1
Operating Current
24 mA @ 24V AC, 28 mA @ 24V DC
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV4C26
- Zoro #
- G024891742
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 1 5/8 in
- Overall Height
- 2 3/8 in
Details
- Item
- XV4 Steady Blue Colored lens
- Operating Temperature - Maximum
- 122 Degrees F
- Number of Lamps
- 1
- Operating Current
- 24 mA @ 24V AC, 28 mA @ 24V DC
- IP Rating
- IP65
- Housing Material
- Polycarbonate
- Lens Shape
- Cylinder
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Light Operating Mode
- Steady
- Lifespan
- 50,000 hr
- NEMA Rating
- NEMA 12
- Operating Temperature - Minimum
- 14 Degrees F
- Light Source
- LED
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.