XV6 Steady Red Colored lens
- Mfr # XV6C24
- Zoro # G724891639
product price:Â
$
35.25
/ea
Sold in multiples of 60 for
$2,115.00
Key Features
Lens Shape
Cylinder
Operating Temperature - Minimum
-13 Degrees F
Housing Material
Polycarbonate
Operating Current
24 mA @ 24V AC, 28 mA @ 24V DC
Lifespan
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV6C24
- Zoro #
- G724891639
- UPC #
- -
- Country of Origin
- Germany
- Item
- XV6 Steady Red Colored lens
- Lens Shape
- Cylinder
- Operating Temperature - Minimum
- -13 Degrees F
- Housing Material
- Polycarbonate
- Operating Current
- 24 mA @ 24V AC, 28 mA @ 24V DC
- Lifespan
- 50,000 hr
- NEMA Rating
- NEMA 12
- Number of Lamps
- 1
- Operating Temperature - Maximum
- 122 Degrees F
- Light Source
- LED
- IP Rating
- IP65
- Light Operating Mode
- Steady
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Operating Voltage
- 24V AC/DC
Dimensions
- Overall Diameter
- 2 3/8 in
- Overall Height
- 2 3/8 in
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.