XV6 AC base direct/tube & cover (grey)
- Mfr # XV6C21M
- Zoro # G924176406
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Standards
CCC, CE, CSA C22.2 No 60947-5-1, CULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Operating Temperature - Minimum
-13 Degrees F
Product Type
Tower Light Base
Connection Type
Spring Clamp Terminal
Housing Color
Dark Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV6C21M
- Zoro #
- G924176406
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 60 mm
- Overall Height
- 150 mm
Details
- Item
- XV6 AC Base Direct/Tube & Cover
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, CULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Operating Temperature - Minimum
- -13 Degrees F
- Product Type
- Tower Light Base
- Connection Type
- Spring Clamp Terminal
- Housing Color
- Dark Gray
- IP Rating
- IP65
- Includes
- Cover
- Operating Temperature - Maximum
- 122 Degrees F
- Housing Material
- Polycarbonate
- Compatible Series
- Harmony XV6
Description
Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, CULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1, Includes Cover, XV6 AC Base Direct/Tube & Cover
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.