Shop SCHNEIDER ELECTRIC
See all product information
Create Account
XV4 buzzer 8 tones
- Mfr # XV4C9T
- Zoro # G024883075
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Sound Volume - Maximum
95 dB
Housing Material
Polycarbonate
Standards
CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Overall Diameter
1 5/8 in
Number of Sound Patterns
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV4C9T
- Zoro #
- G024883075
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 1 5/8 in
- Overall Height
- 2 1/8 in
Details
- Item
- XV4 buzzer 8 tones
- Sound Volume - Maximum
- 95 dB
- Housing Material
- Polycarbonate
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Number of Sound Patterns
- 8
- Sound Volume - Minimum
- 77 dB
- NEMA Rating
- NEMA 12
- Operating Current
- 20 mA @ 24V DC, 40 mA @ 24V AC
- IP Rating
- IP65
- Housing Color
- White
- Volume Selection
- Selectable Volume
- Sound Operating Mode
- Intermittent
- Sound Style
- Buzzer
- Operating Temperature - Maximum
- 122 Degrees F
- Operating Temperature - Minimum
- 14 Degrees F
- Compatible Series
- Harmony XV4
Description
NEMA Rating NEMA 12, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1, XV4 buzzer 8 tones
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.