XV6 Flashing Yellow Colored lens
- Mfr # XV6C68
- Zoro # G824884333
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
2 3/8 in
Operating Current
180 mA @ 24V AC, 250 mA @ 24V DC
Number of Lamps
1
Light Operating Mode
Flashing
Lifespan
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV6C68
- Zoro #
- G824884333
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 2 3/8 in
- Overall Height
- 2 3/8 in
Details
- Item
- XV6 Flashing Yellow Colored lens
- Operating Current
- 180 mA @ 24V AC, 250 mA @ 24V DC
- Number of Lamps
- 1
- Light Operating Mode
- Flashing
- Lifespan
- 50,000 hr
- Operating Temperature - Minimum
- -13 Degrees F
- IP Rating
- IP65
- Light Source
- LED
- Housing Material
- Polycarbonate
- Operating Temperature - Maximum
- 122 Degrees F
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Lens Shape
- Cylinder
- NEMA Rating
- NEMA 12
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.